Honeywell

Multi-Gas Detector, 2 yr Battery Life, Yellow


product price: $1,709.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Resolution Carbon Monoxide 1 ppm, Hydrogen Sulfide 1 ppm, LEL 0.1% vol, Oxygen 0.1% vol
  • Alarm Type Audible, Vibrating, Visual
  • Features Concussion Proof Housing, Monitors and Displays Up to 4-Potential Atmospheric Hazards, Stainless Steel Alligator Clip
  • Battery Life 2 yr
  • Includes Calibration Adapter and Hose, Multi-Language CD Manual, Rechargeable Battery Pack, Screwdriver, Tubing
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Depth 5.75 in
Overall Height 1.5 in
Overall Width 2.94 in

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe Yes, Housing Color Yellow, Gas Detected Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Oxygen, Communication Protocol PC-Compatible Interface, Series BW Micro 5, Sub-Brand BW, Rechargeable Battery Yes, Temperature Code T4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.