No Product Image Available
Honeywell

Multi-Gas Detector, 2 yr Battery Life, Yellow


product price: $7,262.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Battery Life 2 yr
  • Housing Color Yellow
  • PID Ionization Energy Level 10.6 eV; 10 eV; 9.8 eV
  • Alarm Setting Adjustable
  • Chemical Formula CL2, CO, CO2, H2S, HCN, NH3, NO, NO2, O2, SO2, VOC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height 18.5 in
Overall Depth 15.8 in
Battery Size 3.7V
Overall Width 11.4 in

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Area Gas Monitor, Display Screen Type LCD, Includes Probe No, Housing Color Yellow, Gas Detected Carbon Dioxide, Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Sulfur Dioxide, VOC, Communication Protocol Bluetooth, Wireless, Series BW RigRat, Sub-Brand BW, Battery Size 3.7V, Status Indicator LED, Rechargeable Battery Yes, Temperature Code T4, Alarm Setting Adjustable, Battery Life 2 yr

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.