Shop All Multi-Gas Detectors
Honeywell
Multi-Gas Detector, 2 yr Battery Life, Yellow
Mfr # HRR-G301009ABK-000
Zoro # G501252783
product price: $6,758.99
/ea
Free Shipping & Returns
$6,758.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Battery
- Battery Life 2 yr
- Housing Color Yellow
- Standards cETLus Certified
- Features Up to 6 Gas Sensors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # HRR-G301009ABK-000
- Zoro # G501252783
- Country of Origin Canada
- Category Multi-Gas Detectors
Dimensions
Overall Height | 18.5 in |
Overall Depth | 15.8 in |
Overall Width | 11.4 in |
Battery Size | 3.7V |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Area Gas Monitor, Display Screen Type LCD, Includes Probe No, Housing Color Yellow, Gas Detected Carbon Dioxide, Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Sulfur Dioxide, VOC, Communication Protocol Bluetooth, Wireless, Series BW RigRat, Sub-Brand BW, Battery Size 3.7V, Status Indicator LED, Rechargeable Battery Yes, Temperature Code T4, Alarm Setting Adjustable, Battery Life 2 yr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Safety Vest, Mesh, Green, S/M (U6125G-S/M)
- FALLTECH Full Body Harness, L, Polyester (7088BFDL)
- NOTRAX 3 ft. L x PVC Foam, 3/8" Thick (415S0033BY)
- TALON TRAX Size 9 Men's Steel Rubber Boot, Blue (445L31)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCX3-XWHM-Y-NA)
- HONEYWELL Multi-Gas Detector, Yellow Housing Color (HU-X1W1H1M1A1-Y-N)
- HONEYWELL QRAE 3, PGM-2500 Series (M020-11101-101)
- HONEYWELL Multi-Gas Detector, 12 hr Battery Life, Black (MAB3-A2C112E-42M)
- HONEYWELL Technologies By Cliphb-Case Hibernation Case For Bw Clip Gas Detectors (CLIPHB-CASE)
- HONEYWELL MultiRAE Lite (MAB6-0EC1000-020)
- BW TECHNOLOGIES Multi-Gas Detector, 2 yr Battery Life, Yellow (BWC4-Y-A)
- Honeywell Multi-Gas Detectors