Shop All Multi-Gas Detectors
Honeywell
Multi-Gas Detector, 2 yr Battery Life, Yellow
Mfr # HRR-C303100ABK-000
Zoro # G201252779
Free Shipping & Returns
$7,262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula CL2, CO, CO2, H2S, HCN, NH3, NO, NO2, O2, SO2, VOC
- Resolution 1% LEL, Ammonia 1 ppm, Carbon Monoxide 1 ppm, Chlorine 0.1 ppm, Hydrogen Sulfide 1 ppm, Nitric Oxide 0.5 pm, Oxygen 0.1% vol, Sulfur Dioxide 0.1 ppm
- Alarm Type Audible, Vibrating, Visual
- Housing Color Yellow
- Alarm Setting Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # HRR-C303100ABK-000
- Zoro # G201252779
- Country of Origin Canada
- Category Multi-Gas Detectors
Dimensions
Overall Height | 18.5 in |
Overall Depth | 15.8 in |
Overall Width | 11.4 in |
Battery Size | 3.7V |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Area Gas Monitor, Display Screen Type LCD, Includes Probe No, Housing Color Yellow, Gas Detected Carbon Dioxide, Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Sulfur Dioxide, VOC, Communication Protocol Bluetooth, Wireless, Series BW RigRat, Sub-Brand BW, Battery Size 3.7V, Status Indicator LED, Rechargeable Battery Yes, Temperature Code T4, Alarm Setting Adjustable, Battery Life 2 yr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Confined Space Authorized Personnel Only Sign, D643A (D643A)
- MCR SAFETY Safety Glasses, Clear Anti-Fog (KD119AF)
- TIMBERLAND PRO SlipOn Work Shoes, Alloy, Wmns, 5.5W, Brn, PR (85599)
- MSA SAFETY Cartridge, Bayonet, CL, SD, CD, HC, HS, White, 2 PK, NIOSH 42 CFR 84 (815356)
- HONEYWELL Multi-Gas Detector, 12 hr Battery Life, Black (MAB3-A2C112E-42M)
- HONEYWELL Multi-Gas Detector, O2/LEL/H2S/CO/VOC (HU-X1W1H1M1Q1-Y-N)
- HONEYWELL Multi-Gas Detector, H2S, CO, O2, LEL, 2 yrs Battery Life (BWC4-Y-N)
- HONEYWELL Multi-Gas Detector, 2 yr Battery Life, Black (BWC4-B-N)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCXL-X0H0-Y-NA)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCX3-XW00-Y-NA)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 2 yr Battery Life, Black (TX2-12011)
- Honeywell Multi-Gas Detectors