Shop All Multi-Gas Detectors
Honeywell
Multi-Gas Detector, 2 yr Battery Life, Yellow
Mfr # HRR-C301009ABK-000
Zoro # G701252781
product price: $6,325.99
/ea
Free Shipping & Returns
$6,325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cETLus Certified
- Features Up to 6 Gas Sensors
- PID Ionization Energy Level 10.6 eV; 10 eV; 9.8 eV
- Alarm Type Audible, Vibrating, Visual
- Power Source Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # HRR-C301009ABK-000
- Zoro # G701252781
- Country of Origin Canada
- Category Multi-Gas Detectors
Dimensions
Battery Size | 3.7V |
Overall Width | 11.4 in |
Overall Height | 18.5 in |
Overall Depth | 15.8 in |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Area Gas Monitor, Display Screen Type LCD, Includes Probe No, Housing Color Yellow, Gas Detected Carbon Dioxide, Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Sulfur Dioxide, VOC, Communication Protocol Bluetooth, Wireless, Series BW RigRat, Sub-Brand BW, Battery Size 3.7V, Status Indicator LED, Rechargeable Battery Yes, Temperature Code T4, Alarm Setting Adjustable, Battery Life 2 yr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE HANDLER Deluxe 14" Welding Gloves, Red, PR (SH-HDS-14-751-WGAB)
- ZING Group Lockout Box, 13 Locks Max, Yellow (6061)
- MAGID DROC Water Repellent Thermal Foam Nitrile Coated Work GloveCut Level A2 (BP200W8)
- RADIANS Radians SV225 Class 2 Self Extinguishing Two-Tone Trim Safety Vest (SV225-2ZGM-3X)
- HONEYWELL Multi-Gas Detector, 12 hr Battery Life, Black (MAB3-A2C112E-421)
- HONEYWELL Multi-Gas Detector, 2 yr Battery Life, Black (BWC4-B-N)
- HONEYWELL Multi-Gas Detector, 14 hr Battery Life, Gray (M020-11111-111)
- HONEYWELL Multi-Gas Detector, O2/LEL/H2S/CO/VOC (HU-X1W1H1M1Q1-Y-N)
- HONEYWELL MultiRAE Lite (MAB6-0EC1000-020)
- HONEYWELL Multi-Gas Detector, H2S, CO, O2, LEL, 2 yrs Battery Life (BWC4-Y-N)
- BW TECHNOLOGIES Multi-Gas Detector, 3 Gas, Australia, 8 to 13 hr Battery Life, Yellow (XT-XWH0-Y-AU)
- Honeywell Multi-Gas Detectors