Shop All Multi-Gas Detectors
Honeywell
Multi-Gas Detector, 2 yr Battery Life, Yellow
Mfr # HRR-B300100ABK-000
Zoro # G201252786
product price: $6,759.99
/ea
Free Shipping & Returns
$6,759.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alarm Setting Adjustable
- Status Indicator LED
- Chemical Formula CL2, CO, CO2, H2S, HCN, NH3, NO, NO2, O2, SO2, VOC
- Features Up to 6 Gas Sensors
- Operating Temp. Range -4 to +140 Degrees F (-20 to +60 Degrees C) for pumped models;-40 to +140 Degrees F (-40 to +60 Degrees C) for diffusion models
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # HRR-B300100ABK-000
- Zoro # G201252786
- Country of Origin Canada
- Category Multi-Gas Detectors
Dimensions
Overall Height | 18.5 in |
Overall Width | 11.4 in |
Battery Size | 3.7V |
Overall Depth | 15.8 in |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Area Gas Monitor, Display Screen Type LCD, Includes Probe No, Housing Color Yellow, Gas Detected Carbon Dioxide, Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Sulfur Dioxide, VOC, Communication Protocol Bluetooth, Wireless, Series BW RigRat, Sub-Brand BW, Battery Size 3.7V, Status Indicator LED, Rechargeable Battery Yes, Temperature Code T4, Alarm Setting Adjustable, Battery Life 2 yr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Inhalation Valve, 10 PK, NIOSH Approved (10097888)
- 3M Pavement Marking Tape, 100" L x 4" W (270ES-4x100yd)
- IRONWEAR Flame-Retardant Surveyor Safety Class 2 Vest w/ Zipper & Radio Clips (Lime/Medium) (1277FR-LZ-RD-MD)
- CONDOR Safety Sign, 24" Wx18" H, 0.032" Thickness (465P77)
- HONEYWELL Technologies By Cliphb-Case Hibernation Case For Bw Clip Gas Detectors (CLIPHB-CASE)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCXL-XWHM-Y-NA)
- HONEYWELL Multi-Gas Detector, O2/LEL/H2S/CO/VOC (HU-X1W1H1M1Q1-Y-N)
- HONEYWELL Multi-Gas Detector, 2 mo Battery Life, Yellow (ICON-Y-H)
- HONEYWELL Multi-Gas Detector, 2 yr Battery Life, Yellow (BWC4-Y-N)
- HONEYWELL Multi-Gas Detector, 12 hr Battery Life, Black (MAB3-A2C112E-421)
- GFG Multi-Gas Detector, 170 hr Battery Life, Blue (G460-1D03700065)
- Honeywell Multi-Gas Detectors