Shop All Multi-Gas Detectors
Honeywell
Multi-Gas Detector, 2 yr Battery Life, Yellow
Mfr # HRR-A300009ABK-000
Zoro # G801252780
product price: $5,599.99
/ea
Free Shipping & Returns
$5,599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alarm Setting Adjustable
- Standards cETLus Certified
- Battery Life 2 yr
- Status Indicator LED
- PID Ionization Energy Level 10.6 eV; 10 eV; 9.8 eV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # HRR-A300009ABK-000
- Zoro # G801252780
- Country of Origin Canada
- Category Multi-Gas Detectors
Dimensions
Overall Depth | 15.8 in |
Overall Width | 11.4 in |
Overall Height | 18.5 in |
Battery Size | 3.7V |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Area Gas Monitor, Display Screen Type LCD, Includes Probe No, Housing Color Yellow, Gas Detected Carbon Dioxide, Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Sulfur Dioxide, VOC, Communication Protocol Bluetooth, Wireless, Series BW RigRat, Sub-Brand BW, Battery Size 3.7V, Status Indicator LED, Rechargeable Battery Yes, Temperature Code T4, Alarm Setting Adjustable, Battery Life 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Wrist Support, XL, Ambidextrous, Black (7111-02)
- SAFE KEEPER 6ft Webbed Anchor Strap (PN806(6FT)-SK)
- LITHONIA LIGHTING Led Emergency Light (263X65)
- MCR SAFETY Cold Protection Drivers Gloves, Thermal Lining, XL, 12PK (3280XL)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCX3-XW00-Y-NA)
- HONEYWELL Multi-Gas Detector, 12 hr Battery Life, Black (MAB3-A2C112E-42M)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCXL-X0H0-Y-NA)
- HONEYWELL Multi-Gas Detector, 12 hr Battery Life, Black (MAZ3-A2C112E-020)
- HONEYWELL Multi-Gas Detector, O2/LEL/H2S/CO/VOC (HU-X1W1H1M1Q1-Y-N)
- HONEYWELL Multi-Gas Detector, 14 hr Battery Life, Gray (M020-11111-111)
- CHEMTEQ Mercury & Mercury II Compounds Vapors Area Monitor (232)
- Honeywell Gas Detection