Honeywell

Multi-Gas Detector, 2 yr Battery Life, Black


product price: $860.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Housing Color Black
  • Sensor Range CO 0 to 1000 ppm, H2S 0 to 100 ppm, LEL 0 to 100%, O2 0 to 25%
  • Battery Life 2 yr
  • Standards AEx II 1G Ex ia IIC, IECEX Ex ia IIC, UL Listed
  • Resolution 1% LEL, Carbon Monoxide 1 ppm, Hydrogen Sulfide 1 ppm, 0.1 ppm, Oxygen 0.1% vol
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height 4.7 in
Overall Width 1.31 in

Description

Multi-Gas Detector, Replaceable Battery No, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Black, Gas Detected Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Oxygen, Communication Protocol Bluetooth, Series BW Clip, Sub-Brand BW, Temperature Code T4

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.