Shop All Multi-Gas Detectors
Honeywell
Multi-Gas Detector, 2 mo Battery Life, Yellow
Mfr # ICON-Y-S
Zoro # G8303866
product price: $481.99
/ea
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Calibration Cap, Klick Fast Stud, USB Charger
- Alarm Type Audible, Vibrating, Visual
- Alarm Setting Adjustable
- Operating Temp. Range -40 to 60 Degrees C (-40 to 140 Degrees F), SO2: -20 Degrees C to 50 Degrees C (-4 Degrees F to 122 Degrees F) intermittent
- Resolution 1% LEL, Carbon Monoxide 1 ppm, Hydrogen Sulfide 1 ppm, Oxygen 0.1% vol
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # ICON-Y-S
- Zoro # G8303866
- Country of Origin Mexico
- Category Multi-Gas Detectors
Dimensions
Overall Height | 4.29 in |
Overall Depth | 1.7 in |
Manufacturer Warranty Length | 2 yr |
Overall Width | 2.44 in |
Battery Size | 3.7V |
Description
Multi-Gas Detector, Replaceable Battery No, Product Type Multi-Gas Detector, Display Screen Type Illuminated, Includes Probe Yes, Housing Color Yellow, Gas Detected Combustible Gas, Hydrogen Sulfide, Oxygen, Sulfur Dioxide, Communication Protocol Bluetooth, Wireless, Series BW Icon, Sub-Brand BW, Battery Size 3.7V, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Operating Humidity - Minimum 0 Percent, Sensor Type Infrared, Alarm Setting Adjustable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Flight Suit, M, 32" Inseam, Navy (2651)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 471M18 (471M18)
- BRADY Arrow Tape, Vinyl, 4 in W x 90 ft. L, Adhesive Mounting, White/Blue (91289)
- U.S. SAFETY GLASSES & FACESHIELD WINDOWS Eye Protection, Clear Antifog Coating (PN110AF)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCX3-XW00-Y-NA)
- HONEYWELL Multi-Gas Detector, 12 hr Battery Life, Black (MAZ3-A2C112E-020)
- HONEYWELL Multi-Gas Detector, Yellow Housing Color (HU-X1W1H1M1A1-Y-N)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (HU-X1W1H1M1S1-Y-N)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCXL-XW00-Y-NA)
- HONEYWELL Multi-Gas Detector, H2S, CO, O2, LEL, 2 yrs Battery Life (BWC4-Y-N)
- HONEYWELL QRAE 3, PGM-2500 Series O2, H2S (M020-21102-101)
- Honeywell Multi-Gas Detectors