Shop All Multi-Gas Detectors
Honeywell
Multi-Gas Detector, 2 mo Battery Life, Yellow
Mfr # ICON-Y-H
Zoro # G8303595
product price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Temp. Range -40 to 60 Degrees C (-40 to 140 Degrees F)
- Sensor Range O2 0 to 30.0%, CO 0 to 2000 ppm, H2S 0 to 200 ppm, LEL 0 to 100%
- Includes Calibration Cap, Klick Fast Stud, USB Charger
- Features Intuitive Icon Based User Interface
- Standards ATEX, CSA Certified, IECEX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # ICON-Y-H
- Zoro # G8303595
- Country of Origin Mexico
- Category Multi-Gas Detectors
Dimensions
Overall Width | 2.44 in |
Overall Depth | 1.7 in |
Overall Height | 4.29 in |
Battery Size | 3.7V |
Manufacturer Warranty Length | 2 yr |
Description
Multi-Gas Detector, Replaceable Battery No, Product Type Multi-Gas Detector, Display Screen Type Illuminated, Includes Probe Yes, Housing Color Yellow, Gas Detected Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Oxygen, Communication Protocol Bluetooth, Wireless, Series BW Icon, Sub-Brand BW, Battery Size 3.7V, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Operating Humidity - Minimum 0 Percent, Sensor Type Infrared, Alarm Setting Adjustable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Vertical Mast LED Light Tower, TowDiesel (MLT6SKDS-STD3)
- DUPONT Tyvek 400 Disposable Pants, L, Elastic Waist, Serged Seams, White, Indiv Packaged (TY350SWHLG0050VP)
- GEMTOR 4 ft.L Decelerator Lanyard (D1101L4)
- MECHANIX WEAR Mechanics Gloves, L, Black, Spandex (MG-P05-010)
- HONEYWELL MultiRAE Lite (MAB6-0EC1000-020)
- HONEYWELL Multi-Gas Detector, 13 hr Battery Life, Yellow (XT-XWHM-Y-NA)
- HONEYWELL Multi-Gas Detector, H2S, CO, O2, LEL, 2 yrs Battery Life (BWC4-Y-N)
- HONEYWELL Multi-Gas Detector, O2/LEL/H2S/CO/VOC (HU-X1W1H1M1Q1-Y-N)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCXL-X0H0-Y-NA)
- HONEYWELL QRAE 3, PGM-2500 Series O2, H2S (M020-21102-101)
- MACURCO Multi-Gas Detector, 5 yr Battery Life, Orange (PM400-P2G)
- Honeywell Gas Detection