Shop All Multi-Gas Detectors
Honeywell
Multi-Gas Detector, 2 mo Battery Life, Yellow
Mfr # CP-I-W5X1H100-Y-00
Zoro # G8303750
product price: $556.99
/ea
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alarm Setting Adjustable
- Alarm Type Audible, Vibrating, Visual
- Chemical Formula CO, H2S, O2, SO2
- Housing Color Yellow
- Battery Life 2 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # CP-I-W5X1H100-Y-00
- Zoro # G8303750
- Country of Origin Mexico
- Category Multi-Gas Detectors
Dimensions
Battery Size | 3.7V |
Overall Height | 4.29 in |
Manufacturer Warranty Length | 3 yr |
Overall Width | 2.44 in |
Overall Depth | 1.7 in |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LED, Includes Probe Yes, Housing Color Yellow, Gas Detected Combustible Gas, Hydrogen Sulfide, Oxygen, Communication Protocol Bluetooth, Wireless, Series BW Icon+, Sub-Brand BW, Battery Size 3.7V, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Battery Voltage 3.7 V, Operating Humidity - Minimum 0 Percent, Sensor Type Infrared, Alarm Setting Adjustable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WBOX IN/OUTDR SIREN/STROB TAMP (0E-SRNSTROBT)
- STRANCO Die Cut Number Label, 7, 10 Cards, PK10 (DBV-2-7-10)
- LYLE Notice Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U5-1115-RD_14X10 (U5-1115-RD_14X10)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40048)
- HONEYWELL Technologies By Cliphb-Case Hibernation Case For Bw Clip Gas Detectors (CLIPHB-CASE)
- HONEYWELL Multi-Gas Detector, O2/LEL/H2S/CO/VOC (HU-X1W1H1M1Q1-Y-N)
- HONEYWELL QRAE 3, PGM-2500 Series (M020-11101-101)
- HONEYWELL MultiRAE Lite (MAB3-02C1000-030)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCXL-XW00-Y-NA)
- HONEYWELL Multi-Gas Detector, H2S, CO, O2, LEL, 2 yrs Battery Life (BWC4-Y-N)
- Honeywell Gas Detection