Shop All Multi-Gas Detectors
Honeywell
Multi-Gas Detector, 2 mo Battery Life, Yellow
Mfr # CP-I-W5X100S3-Y-00
Zoro # G8303796
product price: $631.99
/ea
Free Shipping & Returns
$631.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Intuitive Icon Based User Interface
- IP Rating IP66/IP68
- Status Indicator LED
- Battery Life 2 mo
- Power Source Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # CP-I-W5X100S3-Y-00
- Zoro # G8303796
- Country of Origin Mexico
- Category Multi-Gas Detectors
Dimensions
Battery Size | 3.7V |
Manufacturer Warranty Length | 3 yr |
Overall Height | 4.29 in |
Overall Depth | 1.7 in |
Overall Width | 2.44 in |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LED, Includes Probe Yes, Housing Color Yellow, Gas Detected Combustible Gas, Oxygen, Sulfur Dioxide, Communication Protocol Bluetooth, Wireless, Series BW Icon+, Sub-Brand BW, Battery Size 3.7V, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Battery Voltage 3.7 V, Operating Humidity - Minimum 0 Percent, Sensor Type Infrared, Alarm Setting Adjustable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Ratchet (4-Point), Blue (486963)
- KGS BOOT GUARD KG-Xtreme Kevlar(R)/Nylon Lace, 108" (2108)
- MEDEGEN MEDICAL PRODUCTS Slippers, Bariatric Beige, PK48 (7737-BBGE)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Ratchet (4-Point), White (475396)
- HONEYWELL QRAE 3, PGM-2500 Series O2, H2S (M020-21102-101)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCXL-XWHM-Y-NA)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCXL-XW00-Y-NA)
- HONEYWELL Multi-Gas Detector, 2 yr Battery Life, Yellow (BWC4-Y-N)
- HONEYWELL Multi-Gas Detector, 2 Gas, LEL, O2, 2 yr Battery Life (XT-XWOO-Y-NA)
- HONEYWELL MultiRAE Lite (MAB3-02C1000-030)
- PUREAIRE MONITORING SYSTEMS Monitoring Systems Dual O2/CO2 Monitor (99039)
- Honeywell Gas Detection