Shop All Multi-Gas Detectors
Honeywell
Multi-Gas Detector, 2 mo Battery Life, Yellow
Mfr # CP-I-W500H1S3-Y-00
Zoro # G8303909
product price: $631.99
/ea
Free Shipping & Returns
$631.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alarm Type Audible, Vibrating, Visual
- Chemical Formula CO, H2S, O2, SO2
- Battery Life 2 mo
- Sensor Range H2S 0 to 200 ppm, SO2 0 to 150 ppm, LEL 0 to 100%
- Resolution 1% LEL, Hydrogen Sulfide 1 ppm, Sulfur Dioxide 0.1 ppm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # CP-I-W500H1S3-Y-00
- Zoro # G8303909
- Country of Origin Mexico
- Category Multi-Gas Detectors
Dimensions
Overall Width | 2.44 in |
Manufacturer Warranty Length | 3 yr |
Overall Height | 4.29 in |
Battery Size | 3.7V |
Overall Depth | 1.7 in |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LED, Includes Probe Yes, Housing Color Yellow, Gas Detected Combustible Gas, Hydrogen Sulfide, Sulfur Dioxide, Communication Protocol Bluetooth, Wireless, Series BW Icon+, Sub-Brand BW, Battery Size 3.7V, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Battery Voltage 3.7 V, Operating Humidity - Minimum 0 Percent, Sensor Type Infrared
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUE NORTH Heavy Duty Traction Aid, Ice Traction Device, Rubber, Tungsten Carbide Spikes, Unisex, Size Medium (V3550570-M)
- BRADY Low-Halide Pipe Tape, Pink, 100 ft. L, B30C-4000-569-PK (B30C-4000-569-PK)
- NATIONAL SAFETY APPAREL Cryogenic Glove, Size 17 to 18 In., L, PR (G99CRBERLGEL)
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 (16-399/XL)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCX3-XWHM-Y-NA)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCX3-XW00-Y-NA)
- HONEYWELL Multi-Gas Detector, 12 hr Battery Life, Black (MAB3-A2C112E-42M)
- HONEYWELL MultiRAE Lite (MAB3-B802E00-020)
- HONEYWELL Technologies By Cliphb-Case Hibernation Case For Bw Clip Gas Detectors (CLIPHB-CASE)
- HONEYWELL Multi-Gas Detector, 12 hr Battery Life, Black (MAZ3-A2C112E-020)
- INDUSTRIAL SCIENTIFIC Mx6 Ibrid Multi-Gas Monitor - Lel, H2S (MX6-K023C211)
- Honeywell Gas Detection