Shop All Multi-Gas Detectors
Honeywell
Multi-Gas Detector, 2 mo Battery Life, Yellow
Mfr # CP-I-W500H100-Y-00
Zoro # G8303577
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP66/IP68
- Alarm Type Audible, Vibrating, Visual
- Sensor Range H2S 0 to 200 ppm, LEL 0 to 100%
- Includes Calibration Cap, USB Charger
- Housing Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # CP-I-W500H100-Y-00
- Zoro # G8303577
- Country of Origin Mexico
- Category Multi-Gas Detectors
Dimensions
Overall Width | 2.44 in |
Manufacturer Warranty Length | 3 yr |
Overall Height | 4.29 in |
Battery Size | 3.7V |
Overall Depth | 1.7 in |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LED, Includes Probe Yes, Housing Color Yellow, Gas Detected Combustible Gas, Hydrogen Sulfide, Communication Protocol Bluetooth, Wireless, Series BW Icon+, Sub-Brand BW, Battery Size 3.7V, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Battery Voltage 3.7 V, Operating Humidity - Minimum 0 Percent, Sensor Type Infrared, Alarm Setting Adjustable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Encapsulated Suit, Yellow, Tychem(R) 10000, Hook-and-Loop (TK587SLY2X000100)
- NMC Notice Empty Cylinders Sign, N24RB (N24RB)
- PELICAN Case, 11-41/64 InLx8-11/32 InWx3-25/32 In (1170-000-150)
- NATIONAL GUARD Fire Door Caulk, Cartridge, Tan, 10 PK (GAPGUARD FIRE CAULK)
- HONEYWELL Multi-Gas Detector, 14 hr Battery Life, Gray (M020-11111-111)
- HONEYWELL MultiRAE Lite (MAB6-0EC1000-020)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCXL-00HM-Y-NA)
- HONEYWELL MultiRAE Lite (MAB3-B5C11E0-030)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCXL-X0H0-Y-NA)
- HONEYWELL Multi-Gas Detector, 2 yr Battery Life, Black (BWC4-B-N)
- CHEMTEQ Filter Change Indicator for Formaldehyde Vapor (183)
- Honeywell Gas Detection