Shop All Multi-Gas Detectors
Honeywell
Multi-Gas Detector, 2 mo Battery Life, Yellow
Mfr # CP-I-W5000000-Y-00
Zoro # G8303699
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Intuitive Icon Based User Interface
- IP Rating IP66/IP68
- Battery Life 2 mo
- Power Source Battery
- Includes Calibration Cap, USB Charger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # CP-I-W5000000-Y-00
- Zoro # G8303699
- Country of Origin Mexico
- Category Multi-Gas Detectors
Dimensions
Overall Width | 2.44 in |
Overall Depth | 1.7 in |
Battery Size | 3.7V |
Manufacturer Warranty Length | 3 yr |
Overall Height | 4.29 in |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LED, Includes Probe Yes, Housing Color Yellow, Gas Detected Combustible Gas, Communication Protocol Bluetooth, Wireless, Series BW Icon+, Sub-Brand BW, Battery Size 3.7V, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Battery Voltage 3.7 V, Operating Humidity - Minimum 0 Percent, Sensor Type Infrared, Alarm Setting Adjustable, Alarm Volume Level 95 dB
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE SAFETY Economy Double Pull Elastic Back Support Belt with Adjustable Shoulder Straps - Extra Large (40150-XL)
- MAGID Heater Beater 29 oz Hot Mill Gloves, 12PK (398KGT)
- CONDOR Group Lockout Box, 42 Padlocks, Red, 13in.H (48KV16)
- ZORO SELECT Notice Tag, 5-3/4 x 3 In, ISO 9001, PK25 (2RMW1)
- HONEYWELL Multi-Gas Detector, 2 yr Battery Life, Yellow (BWC4-Y-N)
- HONEYWELL Multi-Gas Detector, Yellow Housing Color (HU-X1W1H1M1A1-Y-N)
- HONEYWELL Multi-Gas Detector, H2S, CO, O2, LEL, 2 yrs Battery Life (BWC4-Y-N)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (HU-X1W1H1M1S1-Y-N)
- HONEYWELL Multi-Gas Detector, 14 hr Battery Life, Gray (M020-11111-111)
- HONEYWELL Multi-Gas Detector, 12 hr Battery Life, Black (MAZ3-A2C112E-020)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Black (VTS-K0030-CPO)
- Honeywell Multi-Gas Detectors