Shop All Multi-Gas Detectors
Honeywell
Multi-Gas Detector, 2 mo Battery Life, Yellow
Mfr # CP-I-00X1H1M1-Y-00
Zoro # G8303647
product price: $599.99
/ea
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Alarm Type Audible, Vibrating, Visual
- IP Rating IP66/IP68
- Resolution Carbon Monoxide 1 ppm, Hydrogen Sulfide 1 ppm, Oxygen 0.1% vol
- Battery Life 2 mo
- Status Indicator LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # CP-I-00X1H1M1-Y-00
- Zoro # G8303647
- Country of Origin Mexico
- Category Multi-Gas Detectors
Dimensions
Battery Size | 3.7V |
Overall Height | 4.29 in |
Overall Width | 2.44 in |
Overall Depth | 1.7 in |
Manufacturer Warranty Length | 3 yr |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LED, Includes Probe Yes, Housing Color Yellow, Gas Detected Carbon Monoxide, Hydrogen Sulfide, Oxygen, Communication Protocol Bluetooth, Wireless, Series BW Icon+, Sub-Brand BW, Battery Size 3.7V, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Battery Voltage 3.7 V, Operating Humidity - Minimum 0 Percent, Sensor Type Infrared, Alarm Setting Adjustable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWS Anti-Slip Footwear, Black, Mens, PR (13022)
- MCR SAFETY 12" Chemical Resistant Gloves, Neoprene, L, 1 PR (6922)
- ERGODYNE Ergodyne® ProFlex® 670 Ambidextrous Single Strap Wrist Support, Black, Medium (16613)
- MCR SAFETY Cut-Resistant Gloves, L Glove Size, PK12 (9693PUL)
- HONEYWELL Multi-Gas Detector, Yellow Housing Color (HU-X1W1H1M1A1-Y-N)
- HONEYWELL Multi-Gas Detector, 2 yr Battery Life, Yellow (BWC4-Y-N)
- HONEYWELL MultiRAE Lite (MAB3-B802E00-020)
- HONEYWELL Multi-Gas Detector, 12 hr Battery Life, Black (MAB3-A2C112E-421)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCX3-XW00-Y-NA)
- HONEYWELL MultiRAE Lite (MAB3-02C1000-030)
- PCE INSTRUMENTS Environmental Gas Detector, At Low Concentrations 0 to 1000 ppm (PCE-GA 12)
- Honeywell Gas Detection