Shop All Multi-Gas Detectors
Honeywell
Multi-Gas Detector, 2 mo Battery Life, Yellow
Mfr # CP-I-00X100S3-Y-00
Zoro # G8303778
product price: $540.99
/ea
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula CO, H2S, O2, SO2
- Resolution Oxygen 0.1% vol, Sulfur Dioxide 0.1 ppm
- Battery Life 2 mo
- Operating Temp. Range -40 to 60 Degrees C (-40 to 140 Degrees F), T20SO2: -20 Degrees C to 50 Degrees C (-4 Degrees F to 122 Degrees F) intermittent
- Standards ATEX, CSA Certified, IECEX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # CP-I-00X100S3-Y-00
- Zoro # G8303778
- Country of Origin Mexico
- Category Multi-Gas Detectors
Dimensions
Overall Height | 4.29 in |
Manufacturer Warranty Length | 3 yr |
Overall Depth | 1.7 in |
Battery Size | 3.7V |
Overall Width | 2.44 in |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LED, Includes Probe Yes, Housing Color Yellow, Gas Detected Oxygen, Sulfur Dioxide, Communication Protocol Bluetooth, Wireless, Series BW Icon+, Sub-Brand BW, Battery Size 3.7V, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Battery Voltage 3.7 V, Operating Humidity - Minimum 0 Percent, Sensor Type Infrared, Alarm Setting Adjustable, Alarm Volume Level 95 dB
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), White (19951-WHITE)
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point) (H-702SFR-UV)
- SAFE HANDLER CovertX Ear Plugs, Noise Reducing Ear, Black/Red (5-Pack) (SH-CXEP-MS-RBK)
- LYLE Danger Sign, 14x10 In., English, U1-1033-RD_14X10 (U1-1033-RD_14X10)
- HONEYWELL Multi-Gas Detector, 12 hr Battery Life, Black (MAB3-A2C112E-42M)
- HONEYWELL MultiRAE Lite (MAB3-02C1000-030)
- HONEYWELL Multi-Gas Detector, 2 Gas, LEL, O2, 2 yr Battery Life (XT-XWOO-Y-NA)
- HONEYWELL Multi-Gas Detector, 12 hr Battery Life, Black (MAB3-A2C112E-421)
- HONEYWELL Multi-Gas Detector, Yellow Housing Color (HU-X1W1H1M1A1-Y-N)
- HONEYWELL Multi-Gas Detector, 14 hr Battery Life, Gray (M020-11111-111)
- MSA SAFETY Multi-Gas Detector, 1 day Battery Life, Gray (10178560)
- Honeywell Gas Detection