Shop All Multi-Gas Detectors
Honeywell
Multi-Gas Detector, 2 mo Battery Life, Yellow
Mfr # CP-I-00X100M1-Y-00
Zoro # G8303814
product price: $460.99
/ea
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula CO, H2S, O2, SO2
- Power Source Battery
- Battery Life 2 mo
- Features Intuitive Icon Based User Interface
- Operating Temp. Range -40 to 60 Degrees C (-40 to 140 Degrees F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # CP-I-00X100M1-Y-00
- Zoro # G8303814
- Country of Origin Mexico
- Category Multi-Gas Detectors
Dimensions
Overall Height | 4.29 in |
Battery Size | 3.7V |
Overall Width | 2.44 in |
Overall Depth | 1.7 in |
Manufacturer Warranty Length | 3 yr |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LED, Includes Probe Yes, Housing Color Yellow, Gas Detected Carbon Monoxide, Oxygen, Communication Protocol Bluetooth, Wireless, Series BW Icon+, Sub-Brand BW, Battery Size 3.7V, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Battery Voltage 3.7 V, Operating Humidity - Minimum 0 Percent, Sensor Type Infrared, Alarm Setting Adjustable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Horizontal Glove Dispenser, Wht, 144 Glove (3RZT5)
- AMERICAN TIME Clock and Bell Guard, Steel, 11" W, Gray (G2002)
- JJ KELLER Vehicle Placard, Multiple Legends (608TPFD)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Orange, 4XL (70529_290-4XL)
- HONEYWELL QRAE 3, PGM-2500 Series (M020-11101-101)
- HONEYWELL QRAE 3, PGM-2500 Series O2, H2S (M020-21101-100)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCXL-X0H0-Y-NA)
- HONEYWELL Multi-Gas Detector, Yellow Housing Color (HU-X1W1H1M1A1-Y-N)
- HONEYWELL Multi-Gas Detector, 12 hr Battery Life, Black (MAB3-A2C112E-421)
- HONEYWELL MultiRAE Lite (MAB3-B802E00-020)
- UNIVERSAL SECURITY INSTRUMENTS 10 Year Sealed, Battery Operated, 2-In-1 Smoke And Fire Detector, Multi-Criteria Detection (AMI3051SB)
- Honeywell Multi-Gas Detectors