Shop All Multi-Gas Detectors
Honeywell
Multi-Gas Detector, 2 mo Battery Life, Yellow
Mfr # CP-I-00X10000-Y-00
Zoro # G8303848
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alarm Type Audible, Vibrating, Visual
- Operating Temp. Range -40 to 60 Degrees C (-40 to 140 Degrees F)
- Status Indicator LED
- Battery Life 2 mo
- Features Intuitive Icon Based User Interface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # CP-I-00X10000-Y-00
- Zoro # G8303848
- Country of Origin Mexico
- Category Multi-Gas Detectors
Dimensions
Overall Width | 2.44 in |
Overall Height | 4.29 in |
Battery Size | 3.7V |
Overall Depth | 1.7 in |
Manufacturer Warranty Length | 3 yr |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LED, Includes Probe Yes, Housing Color Yellow, Gas Detected Oxygen, Communication Protocol Bluetooth, Wireless, Series BW Icon+, Sub-Brand BW, Battery Size 3.7V, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Battery Voltage 3.7 V, Operating Humidity - Minimum 0 Percent, Sensor Type Infrared, Alarm Setting Adjustable, Alarm Volume Level 95 dB
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Hearing Protection Required Sign - Bilingual (ESC717RB)
- SELLSTROM MANUFACTURING Jackson Safety C10 Bump Cap, For Minor Bumps with Absorbent Brow Pad, Gray (14816)
- HEXARMOR Safety Gloves, Knit, A5, S, Black/Blue, PR (3020-S (7))
- SIGNMISSION OSHA Notice Sign, 3.5" Height, Ladder Storage Area Sign With Symbol, 5" X 3.5", Landscape (OS-NS-D-35-L-13945)
- HONEYWELL Multi-Gas Detector, 2 mo Battery Life, Yellow (ICON-Y-H)
- HONEYWELL Multi-Gas Detector, 14 hr Battery Life, Gray (M020-11111-111)
- HONEYWELL QRAE 3, PGM-2500 Series O2, H2S (M020-21102-101)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCXL-X0H0-Y-NA)
- HONEYWELL Gas Detector Confined Space Kit (QT-CK-DL)
- HONEYWELL MultiRAE Lite (MAB3-02C1000-030)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCXL-00HM-Y-NA)
- Honeywell Gas Detection