Shop All Multi-Gas Detectors
Honeywell
Multi-Gas Detector, 2 mo Battery Life, Yellow
Mfr # CP-I-0000H1S3-Y-00
Zoro # G8303884
product price: $544.99
/ea
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Battery
- IP Rating IP66/IP68
- Resolution Hydrogen Sulfide 1 ppm, Sulfur Dioxide 0.1 ppm
- Operating Temp. Range -40 to 60 Degrees C (-40 to 140 Degrees F), T20SO2: -20 Degrees C to 50 Degrees C (-4 Degrees F to 122 Degrees F) intermittent
- Alarm Setting Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # CP-I-0000H1S3-Y-00
- Zoro # G8303884
- Country of Origin Mexico
- Category Multi-Gas Detectors
Dimensions
Overall Width | 2.44 in |
Overall Height | 4.29 in |
Overall Depth | 1.7 in |
Battery Size | 3.7V |
Manufacturer Warranty Length | 3 yr |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LED, Includes Probe Yes, Housing Color Yellow, Gas Detected Hydrogen Sulfide, Sulfur Dioxide, Communication Protocol Bluetooth, Wireless, Series BW Icon+, Sub-Brand BW, Battery Size 3.7V, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Battery Voltage 3.7 V, Operating Humidity - Minimum 0 Percent, Sensor Type Infrared, Alarm Setting Adjustable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Full Body Harness, M, Polyester (1161306)
- MCR SAFETY Leather Palm Gloves, White, L, Vend, PR (VP1700L)
- BRADY Pipe Marker, PK5, 7271-3C-PK (7271-3C-PK)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161400)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (HU-X1W1H1M1S1-Y-N)
- HONEYWELL Multi-Gas Detector, 2 Gas, LEL, O2, 2 yr Battery Life (XT-XWOO-Y-NA)
- HONEYWELL Gas Detector Confined Space Kit (QT-CK-DL)
- HONEYWELL QRAE 3, PGM-2500 Series O2, H2S (M020-21102-101)
- HONEYWELL Multi-Gas Detector, O2/LEL/H2S/CO/VOC (HU-X1W1H1M1Q1-Y-N)
- HONEYWELL Multi-Gas Detector, 12 hr Battery Life, Black (MAB3-A2C112E-421)
- MSA SAFETY Multi-Gas Detector, 1 day Battery Life, Phosphorescent (10178558)
- Honeywell Multi-Gas Detectors