Shop All Multi-Gas Detectors
Honeywell
Multi-Gas Detector, 2 mo Battery Life, Yellow
Mfr # CP-I-000000S3-Y-00
Zoro # G8303680
product price: $525.99
/ea
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alarm Setting Adjustable
- Status Indicator LED
- Features Intuitive Icon Based User Interface
- IP Rating IP66/IP68
- Standards ATEX, CSA Certified, IECEX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # CP-I-000000S3-Y-00
- Zoro # G8303680
- Country of Origin Mexico
- Category Multi-Gas Detectors
Dimensions
Overall Width | 2.44 in |
Manufacturer Warranty Length | 3 yr |
Battery Size | 3.7V |
Overall Height | 4.29 in |
Overall Depth | 1.7 in |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LED, Includes Probe Yes, Housing Color Yellow, Gas Detected Sulfur Dioxide, Communication Protocol Bluetooth, Wireless, Series BW Icon+, Sub-Brand BW, Battery Size 3.7V, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Battery Voltage 3.7 V, Operating Humidity - Minimum 0 Percent, Sensor Type Infrared, Alarm Setting Adjustable, Alarm Volume Level 95 dB
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Anti-Vibration Gloves, L, Black, PR (4732)
- 5.11 Taclite EMS Pants, L/4, Dark Navy (64369)
- NEESE Outerwear Dura Quilt 56 Bib w/Fly-Yel-L (56001-13-1-YEL-L)
- WOLVERINE 8 Size Women's 6 in Work Boot Steel Work Boot , Black (W201153)
- HONEYWELL Multi-Gas Detector, 14 hr Battery Life, Gray (M020-11111-111)
- HONEYWELL Multi-Gas Detector, 12 hr Battery Life, Black (MAZ3-A2C112E-020)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCXL-XW00-Y-NA)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCXL-00HM-Y-NA)
- HONEYWELL Multi-Gas Detector, 12 hr Battery Life, Black (MAB3-A2C112E-42M)
- HONEYWELL Multi-Gas Detector, 12 hr Battery Life, Black (MAB3-A2C112E-421)
- MACURCO Multi-Gas Detector, 2 yr Battery Life, Orange (PM400-P)
- Honeywell Multi-Gas Detectors