Shop All Multi-Gas Detectors
Honeywell
Multi-Gas Detector, 2 mo Battery Life, Yellow
Mfr # CP-I-000000M1-Y-00
Zoro # G8303717
product price: $460.99
/ea
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Life 2 mo
- Chemical Formula CO, H2S, O2, SO2
- Standards ATEX, CSA Certified, IECEX
- Resolution Carbon Monoxide 1 ppm
- Alarm Type Audible, Vibrating, Visual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # CP-I-000000M1-Y-00
- Zoro # G8303717
- Country of Origin Mexico
- Category Multi-Gas Detectors
Dimensions
Manufacturer Warranty Length | 3 yr |
Overall Depth | 1.7 in |
Overall Height | 4.29 in |
Battery Size | 3.7V |
Overall Width | 2.44 in |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LED, Includes Probe Yes, Housing Color Yellow, Gas Detected Carbon Monoxide, Communication Protocol Bluetooth, Wireless, Series BW Icon+, Sub-Brand BW, Battery Size 3.7V, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Battery Voltage 3.7 V, Operating Humidity - Minimum 0 Percent, Sensor Type Infrared, Alarm Setting Adjustable, Alarm Volume Level 95 dB
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PELTOR OPTIME 95 Low-Profile Folding Ear Muff H6f/V (H6F/V)
- SAS SAFETY Thickster, Exam Grade Latex Disposable Gloves, 12.6 mil Palm, Latex, Powder-Free, L, Blue (SA6603-20)
- RED KAP Mens Navy Zip-Out Team Jkt JT36NV RG XL (JT36NV RG XL)
- STI Fire Barrier Pillow, 9 In. L, 6 In. W (SSB36)
- HONEYWELL Multi-Gas Detector, 12 hr Battery Life, Black (MAZ3-A2C112E-020)
- HONEYWELL Multi-Gas Detector, 13 hr Battery Life, Yellow (XT-XWHM-Y-NA)
- HONEYWELL MultiRAE Lite (MAB3-02C1000-030)
- HONEYWELL Multi-Gas Detector, 2 Gas, LEL, O2, 2 yr Battery Life (XT-XWOO-Y-NA)
- HONEYWELL QRAE 3, PGM-2500 Series O2, H2S (M020-21102-101)
- HONEYWELL Multi-Gas Detector, 2 mo Battery Life, Yellow (ICON-Y-H)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Orange (VTS-K1231101101)
- Honeywell Multi-Gas Detectors