Shop All Multi-Gas Detectors
Honeywell
Multi-Gas Detector, 2 mo Battery Life, Black
Mfr # ICON-B-H
Zoro # G8303918
product price: $468.99
/ea
Free Shipping & Returns
$468.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Intuitive Icon Based User Interface
- Chemical Formula CO, H2S, O2, SO2
- IP Rating IP66/IP68
- Alarm Type Audible, Vibrating, Visual
- Power Source Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # ICON-B-H
- Zoro # G8303918
- Country of Origin Mexico
- Category Multi-Gas Detectors
Dimensions
Overall Width | 2.44 in |
Overall Height | 4.29 in |
Overall Depth | 1.7 in |
Battery Size | 3.7V |
Manufacturer Warranty Length | 2 yr |
Description
Multi-Gas Detector, Replaceable Battery No, Product Type Multi-Gas Detector, Display Screen Type Illuminated, Includes Probe Yes, Housing Color Black, Gas Detected Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Oxygen, Communication Protocol Bluetooth, Wireless, Series BW Icon, Sub-Brand BW, Battery Size 3.7V, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Operating Humidity - Minimum 0 Percent, Sensor Type Infrared, Alarm Setting Adjustable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAMASCUS GEAR Elbow Pads, NonSkid, Polyurethane, Univ, PR (DNEP-M)
- NMC Electric Voltage Hazard Iso Label, Pk5 (ISO459AP)
- PANDUIT Lockout Tagout Label, 1/2 In. H, PK60 (PSL-CBWL)
- CONDOR VF, Cut-Res Gloves, XL, 21AH88, PR (60NN01)
- HONEYWELL Technologies By Cliphb-Case Hibernation Case For Bw Clip Gas Detectors (CLIPHB-CASE)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCX3-XWHM-Y-NA)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCXL-XW00-Y-NA)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCXL-XWHM-Y-NA)
- HONEYWELL Multi-Gas Detector, Yellow Housing Color (HU-X1W1H1M1A1-Y-N)
- HONEYWELL Multi-Gas Detector, 2 Gas, LEL, O2, 2 yr Battery Life (XT-XWOO-Y-NA)
- GFG Multi-Gas Detector, 170 hr Battery Life, Black (G450-11440C)
- Honeywell Gas Detection