Shop All Multi-Gas Detectors
Honeywell
Multi-Gas Detector, 2 mo Battery Life, Black
Mfr # CP-I-W5X100M1-B-00
Zoro # G8303674
product price: $556.99
/ea
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensor Range O2 0 to 30.0%, CO 0 to 2000 ppm, LEL 0 to 100%
- Status Indicator LED
- Includes Calibration Cap, USB Charger
- Features Intuitive Icon Based User Interface
- Battery Life 2 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # CP-I-W5X100M1-B-00
- Zoro # G8303674
- Country of Origin Mexico
- Category Multi-Gas Detectors
Dimensions
Overall Depth | 1.7 in |
Manufacturer Warranty Length | 3 yr |
Overall Width | 2.44 in |
Overall Height | 4.29 in |
Battery Size | 3.7V |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LED, Includes Probe Yes, Housing Color Black, Gas Detected Carbon Monoxide, Combustible Gas, Oxygen, Communication Protocol Bluetooth, Wireless, Series BW Icon+, Sub-Brand BW, Battery Size 3.7V, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Battery Voltage 3.7 V, Operating Humidity - Minimum 0 Percent, Sensor Type Infrared, Alarm Setting Adjustable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Steel Dip Tank ext. dia. 9.38" x 5.5" H (CAN132)
- CONDOR Safety Glasses, Indoor/Outdoor Anti-Scratch (1ETK6)
- KINCO GLOVE FM NTRL GRY L 3PR (1888-3PK-L)
- GEORGIA BOOT Size 11.5 Alloy Alloy Toe Boots, Brown (GB00550 W 115)
- HONEYWELL Multi-Gas Detector, 2 yr Battery Life, Yellow (BWC4-Y-N)
- HONEYWELL QRAE 3, PGM-2500 Series O2, H2S (M020-21102-101)
- HONEYWELL Multi-Gas Detector, O2/LEL/H2S/CO/VOC (HU-X1W1H1M1Q1-Y-N)
- HONEYWELL Multi-Gas Detector, Yellow Housing Color (HU-X1W1H1M1A1-Y-N)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCX3-XWHM-Y-NA)
- HONEYWELL Multi-Gas Detector, 2 Gas, LEL, O2, 2 yr Battery Life (XT-XWOO-Y-NA)
- MACURCO Horn Strobe Alarm, 4-3/4" L, 2" W, LED (HS-C)
- Honeywell Multi-Gas Detectors