Shop All Multi-Gas Detectors
Honeywell
Multi-Gas Detector, 2 mo Battery Life, Black
Mfr # CP-I-W500H1S3-B-00
Zoro # G8303735
product price: $626.99
/ea
Free Shipping & Returns
$626.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Calibration Cap, USB Charger
- Battery Life 2 mo
- Alarm Setting Adjustable
- Chemical Formula CO, H2S, O2, SO2
- Resolution 1% LEL, Hydrogen Sulfide 1 ppm, Sulfur Dioxide 0.1 ppm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # CP-I-W500H1S3-B-00
- Zoro # G8303735
- Country of Origin Mexico
- Category Multi-Gas Detectors
Dimensions
Battery Size | 3.7V |
Overall Height | 4.29 in |
Overall Width | 2.44 in |
Overall Depth | 1.7 in |
Manufacturer Warranty Length | 3 yr |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LED, Includes Probe Yes, Housing Color Black, Gas Detected Combustible Gas, Hydrogen Sulfide, Sulfur Dioxide, Communication Protocol Bluetooth, Wireless, Series BW Icon+, Sub-Brand BW, Battery Size 3.7V, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Battery Voltage 3.7 V, Operating Humidity - Minimum 0 Percent, Sensor Type Infrared, Alarm Setting Adjustable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Kit, Connector For Cohp (COHPKIT)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 35/30 (10012555)
- CONDOR Wrist Wrap, Universal, Ambidextrous, Black (3RXT4)
- SICURIX Printer Ribbon, YMCKO, Cards per Roll 100 (SRX MA100YMCKO)
- HONEYWELL Multi-Gas Detector, 2 yr Battery Life, Black (BWC4-B-N)
- HONEYWELL MultiRAE Lite (MAB3-02C1000-030)
- HONEYWELL Multi-Gas Detector, 12 hr Battery Life, Black (MAZ3-A2C112E-020)
- HONEYWELL Multi-Gas Detector, O2/LEL/H2S/CO/VOC (HU-X1W1H1M1Q1-Y-N)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCXL-XWHM-Y-NA)
- HONEYWELL Multi-Gas Detector, 13 hr Battery Life, Yellow (XT-XWHM-Y-NA)
- CHEMTEQ Filter Change Indicator for Hydrogen Sulfide Gas (611)
- Honeywell Gas Detection