Shop All Multi-Gas Detectors
Honeywell
Multi-Gas Detector, 2 mo Battery Life, Black
Mfr # CP-I-W5000000-B-00
Zoro # G8303586
product price: $425.99
/ea
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Color Black
- Operating Temp. Range -40 to 60 Degrees C (-40 to 140 Degrees F)
- IP Rating IP66/IP68
- Standards ATEX, CSA Certified, IECEX
- Resolution 1% LEL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # CP-I-W5000000-B-00
- Zoro # G8303586
- Country of Origin Mexico
- Category Multi-Gas Detectors
Dimensions
Battery Size | 3.7V |
Overall Height | 4.29 in |
Overall Depth | 1.7 in |
Manufacturer Warranty Length | 3 yr |
Overall Width | 2.44 in |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LED, Includes Probe Yes, Housing Color Black, Gas Detected Combustible Gas, Communication Protocol Bluetooth, Wireless, Series BW Icon+, Sub-Brand BW, Battery Size 3.7V, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Battery Voltage 3.7 V, Operating Humidity - Minimum 0 Percent, Sensor Type Infrared, Alarm Setting Adjustable, Alarm Volume Level 95 dB
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Elec. Glove Protector, 9, White/Orange, PR (ILPG3S/9)
- CONDOR High Visibility Vest, Yellow/Green, 5XL (53YM71)
- ZORO SELECT Barricade Tape, Yllw/Magnta, 150ft x 3/4In (91173)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Latex, L, 1 PR (9688L)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCXL-XWHM-Y-NA)
- HONEYWELL Multi-Gas Detector, 2 yr Battery Life, Yellow (BWC4-Y-N)
- HONEYWELL QRAE 3, PGM-2500 Series O2, H2S (M020-21101-100)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCXL-XW00-Y-NA)
- HONEYWELL QRAE 3, PGM-2500 Series O2, H2S (M020-21102-101)
- HONEYWELL Gas Detector Confined Space Kit (QT-CK-DL)
- MSA SAFETY Multi-Gas Detector, 1 day Battery Life, Gray (10178357)
- Honeywell Gas Detection