Shop All Multi-Gas Detectors
Honeywell
Multi-Gas Detector, 2 mo Battery Life, Black
Mfr # CP-I-00X1H1M1-B-00
Zoro # G8303954
product price: $599.99
/ea
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Intuitive Icon Based User Interface
- Standards ATEX, CSA Certified, IECEX
- Alarm Type Audible, Vibrating, Visual
- Sensor Range O2 0 to 30.0%, CO 0 to 2000 ppm, H2S 0 to 200 ppm
- Resolution Carbon Monoxide 1 ppm, Hydrogen Sulfide 1 ppm, Oxygen 0.1% vol
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # CP-I-00X1H1M1-B-00
- Zoro # G8303954
- Country of Origin Mexico
- Category Multi-Gas Detectors
Dimensions
Overall Width | 2.44 in |
Manufacturer Warranty Length | 3 yr |
Overall Height | 4.29 in |
Battery Size | 3.7V |
Overall Depth | 1.7 in |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LED, Includes Probe Yes, Housing Color Black, Gas Detected Carbon Monoxide, Hydrogen Sulfide, Oxygen, Communication Protocol Bluetooth, Wireless, Series BW Icon+, Sub-Brand BW, Battery Size 3.7V, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Battery Voltage 3.7 V, Operating Humidity - Minimum 0 Percent, Sensor Type Infrared, Alarm Setting Adjustable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENT SAFETY SAR Vest, Mesh, Search And Rescue, M (151000-200-030-24)
- HILLMAN English Silver Push/Pull Decal 2 in. H X 8 in. W, 6PK (839828)
- 3M Antislip Tape, Mineral Coated, Blck/Yellow (613)
- TINGLEY RUBBER Xxxl Org Rainsuit (S63219.3X)
- HONEYWELL Multi-Gas Detector, 13 hr Battery Life, Yellow (XT-XWHM-Y-NA)
- HONEYWELL Multi-Gas Detector, O2/LEL/H2S/CO/VOC (HU-X1W1H1M1Q1-Y-N)
- HONEYWELL Multi-Gas Detector, 14 hr Battery Life, Gray (M020-11111-111)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (HU-X1W1H1M1S1-Y-N)
- HONEYWELL Multi-Gas Detector, 2 yr Battery Life, Yellow (BWC4-Y-N)
- HONEYWELL Multi-Gas Detector, 12 hr Battery Life, Black (MAZ3-A2C112E-020)
- CHEMTEQ Filter Change Indicator with With Auxiliary Filter Trap for Mercury & Mercury II Compounds Vapors (665)
- Honeywell Multi-Gas Detectors