Shop All Multi-Gas Detectors
Honeywell
Multi-Gas Detector, 2 mo Battery Life, Black
Mfr # CP-I-000000S3-B-00
Zoro # G8303890
product price: $492.99
/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Calibration Cap, USB Charger
- Alarm Setting Adjustable
- Standards ATEX, CSA Certified, IECEX
- Status Indicator LED
- Battery Life 2 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # CP-I-000000S3-B-00
- Zoro # G8303890
- Country of Origin Mexico
- Category Multi-Gas Detectors
Dimensions
Overall Width | 2.44 in |
Overall Height | 4.29 in |
Overall Depth | 1.7 in |
Manufacturer Warranty Length | 3 yr |
Battery Size | 3.7V |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LED, Includes Probe Yes, Housing Color Black, Gas Detected Sulfur Dioxide, Communication Protocol Bluetooth, Wireless, Series BW Icon+, Sub-Brand BW, Battery Size 3.7V, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Battery Voltage 3.7 V, Operating Humidity - Minimum 0 Percent, Sensor Type Infrared, Alarm Setting Adjustable, Alarm Volume Level 95 dB
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 6 in. Black Plastic Nail-On Number 0 1 pc, 3PK (847374)
- HONEYWELL SERVUS Knee Boots, Size 12, 16" H, Black, Plain, PR (18822/12)
- NOTRAX Entrance Mat, Brown, 4 ft. W x 6 ft. L (167S0046BR)
- LACROSSE ZXT Knee Boot 16" Black Foam, 10, PR (189010-10)
- HONEYWELL QRAE 3, PGM-2500 Series O2, H2S (M020-21101-100)
- HONEYWELL MultiRAE Lite (MAB6-0EC1000-020)
- HONEYWELL Multi-Gas Detector, 12 hr Battery Life, Black (MAB3-A2C112E-421)
- HONEYWELL Multi-Gas Detector, 2 yr Battery Life, Yellow (BWC4-Y-N)
- HONEYWELL Multi-Gas Detector, O2/LEL/H2S/CO/VOC (HU-X1W1H1M1Q1-Y-N)
- HONEYWELL Multi-Gas Detector, 14 hr Battery Life, Gray (M020-11111-111)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 18 hr Battery Life, Orange (VTS-K1234101101)
- Honeywell Gas Detection