Shop All Multi-Gas Detectors
Honeywell
Multi-Gas Detector, 2 Gas, LEL, O2, 2 yr Battery Life
Mfr # XT-XWOO-Y-NA
Zoro # G7185814
product price: $999.99
/ea
Free Shipping & Returns
$999.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensor Range Combustible 0 to 100%, LEL 0 to 5% v/v, O2 0 to 30%
- Features Calibration Every 6 Months, Intrinsically Safe Concussion-Proof Housing
- Includes 10 ft Sampling Hose with Particulate Filter and Quick Connect, 3 ft Calibration Hose with Quick Connect, Concussion Proof Housing, (5) Spare Pump Filters, Multi-Language CD Manual, Screwdriver, Stainless Steel Alligator Clip
- Alarm Type 95 dB Audible, Vibrating, Visual
- Standards ATEX CE Ex II G Ga Ex ia IIC T4 IECEX Ga Ex ia IIC T4 Brazil BR-Exia IIC T4, CSA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # XT-XWOO-Y-NA
- Zoro # G7185814
- Country of Origin Mexico
- Category Multi-Gas Detectors
Dimensions
Overall Height | 5.25 in |
Overall Width | 2.88 in |
Battery Size | 3.7V |
Overall Depth | 2 in |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe Yes, Gas Detected Oxygen, Communication Protocol PC-Compatible Interface, Wireless, Series BW Max XT, Sub-Brand BW, Battery Size 3.7V, Rechargeable Battery Yes, Sensor Type LEL, O2, Temperature Code T4, Alarm Setting LEL (10 or 20 Percent), Oxygen (19.5 or 23.5 Percent), Battery Life 2 yr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY MSA Safety, Hard Hat Sunshade Accessory, Yellow-Green, For Use With MSA Safety Hard Hats One Size (10098032)
- KISHIGO 2XL Class 2 Flame Resistant High Visibility Vest, Lime (AZFM300-2X)
- 3M Safety Glasses, Clear Antifog Coating (10078371662704)
- HARDLINE PRODUCTS Number and Letter Combo Kit, White, 3 in.H (GWHI350EC)
- HONEYWELL QRAE 3, PGM-2500 Series O2, H2S (M020-21102-101)
- HONEYWELL Multi-Gas Detector, 2 yr Battery Life, Yellow (BWC4-Y-N)
- HONEYWELL Gas Detector Confined Space Kit (QT-CK-DL)
- HONEYWELL Technologies By Cliphb-Case Hibernation Case For Bw Clip Gas Detectors (CLIPHB-CASE)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCX3-XWHM-Y-NA)
- HONEYWELL Multi-Gas Detector, Yellow Housing Color (HU-X1W1H1M1A1-Y-N)
- BW TECHNOLOGIES Multi-Gas Detector, 2 yr Battery Life, Yellow (BWC4-Y-U)
- Honeywell Gas Detection