Shop All Multi-Gas Detectors
Honeywell
Multi-Gas Detector, 18 hr Battery Life, Yellow
Mfr # MCXL-00HM-Y-NA
Zoro # G0044585
Free Shipping & Returns
$619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Life 18 hr
- Housing Color Yellow
- Standards ATEX CE Ex II 1G Ex ia IIC T4 Ga, CSA Certified, CE Certified, IECEX: Ex ia IIC T4 Ga
- Resolution Carbon Monoxide 1 ppm, Hydrogen Sulfide 1 ppm
- Sensor Range CO 0 to 500 ppm, H2S 0 to 100 ppm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # MCXL-00HM-Y-NA
- Zoro # G0044585
- Country of Origin Mexico
- Category Multi-Gas Detectors
Dimensions
Overall Height | 4.4 in |
Overall Width | 2.4 in |
Battery Size | 3.7V |
Manufacturer Warranty Length | 2 yr |
Overall Depth | 1.2 in |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe Yes, Housing Color Yellow, Gas Detected Carbon Monoxide, Hydrogen Sulfide, Communication Protocol PC-Compatible Interface, Wireless, Series BW MicroClip, Sub-Brand BW, Battery Size 3.7V, Rechargeable Battery Yes, Temperature Code T4, Alarm Setting Adjustable, Battery Life 18 hr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Sleeves, Knitted Cuff, XL, PR (2042-XL (10))
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 38x30 (74273)
- HEXARMOR Knit Gloves, Black, Size 9 (1032-L (9))
- NATIONAL SAFETY APPAREL Faceshield with Slotted Adapter (H20HT)
- HONEYWELL Multi-Gas Detector, O2/LEL/H2S/CO/VOC (HU-X1W1H1M1Q1-Y-N)
- HONEYWELL Multi-Gas Detector, H2S, CO, O2, LEL, 2 yrs Battery Life (BWC4-Y-N)
- HONEYWELL Multi-Gas Detector, 2 yr Battery Life, Black (BWC4-B-N)
- HONEYWELL Technologies By Cliphb-Case Hibernation Case For Bw Clip Gas Detectors (CLIPHB-CASE)
- HONEYWELL QRAE 3, PGM-2500 Series O2, H2S (M020-21102-101)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCXL-XWHM-Y-NA)
- BW TECHNOLOGIES Multi-Gas Detector, 3 Gas, Australia, 8 to 13 hr Battery Life, Yellow (XT-XWH0-Y-AU)
- Honeywell Multi-Gas Detectors