Shop All Multi-Gas Detectors
Honeywell
Multi-Gas Detector, 18 hr Battery Life, Yellow
Mfr # MCX3-XW00-Y-NA
Zoro # G3896195
product price: $749.99
/ea
Free Shipping & Returns
$749.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Color Yellow
- Features One Button Operation, Extended Battery Life, Especially in Cold Weather, Slim and Compact, Visual Compliance with Flashing Green IntelliFlash
- Sensor Range LEL 0 to 100% 0 to 5.0% v/v, O2 0 to 30.0%
- Alarm Setting Oxygen (High 23.5%, Low 19.5%), LEL (High 50%, Low 10%)
- Alarm Type Audible, Vibrating, Visual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # MCX3-XW00-Y-NA
- Zoro # G3896195
- Country of Origin Canada
- Category Multi-Gas Detectors
Dimensions
Overall Depth | 1.2 in |
Manufacturer Warranty Length | 3 yr |
Overall Height | 4.4 in |
Overall Width | 2.4 in |
Battery Size | 3.7V |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe Yes, Housing Color Yellow, Gas Detected Combustible Gas, Oxygen, Communication Protocol PC-Compatible Interface, Wireless, Series BW MicroClip, Sub-Brand BW, Battery Size 3.7V, Rechargeable Battery Yes, Resistance Properties Water Resistant, Temperature Code T4, Alarm Setting Oxygen (High 23.5 Percent, Low 19.5 Percent), LEL (High 50 Percent, Low 10 Percent), Battery Life 18 hr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Flammable Safety Cabinet, 22 gal., Yellow (BK22YP)
- SAFEWAZE Rope Grab with Lifeline, For Rope Size 5/8", Zinc Plated Steel (FS700-50GA)
- KEMP USA Kemp Fox 40 Whistle, Green, 10-421-GRE (10-421-GRE)
- LYLE Decal, Danger Area In Front, 10 x 7", Sign Material: Vinyl (LCU4-0710-RD_10X7)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCXL-XW00-Y-NA)
- HONEYWELL Multi-Gas Detector, H2S, CO, O2, LEL, 2 yrs Battery Life (BWC4-Y-N)
- HONEYWELL QRAE 3, PGM-2500 Series O2, H2S (M020-21101-100)
- HONEYWELL Multi-Gas Detector, 12 hr Battery Life, Black (MAB3-A2C112E-42M)
- HONEYWELL Multi-Gas Detector, 2 yr Battery Life, Yellow (BWC4-Y-N)
- HONEYWELL Multi-Gas Detector, 2 Gas, LEL, O2, 2 yr Battery Life (XT-XWOO-Y-NA)
- HONEYWELL MultiRAE Lite (MAB6-0EC1000-020)
- Honeywell Gas Detection