Shop All Multi-Gas Detectors
Honeywell
Multi-Gas Detector, 18 hr Battery Life, Yellow
Mfr # MCX3-X00M-Y-NA
Zoro # G3896168
product price: $747.99
/ea
Free Shipping & Returns
$747.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alarm Setting Carbon Monoxide (High 200 ppm, Low 35 ppm), LEL (High 50%, Low 10%), Oxygen (High 23.5%, Low 19.5%)
- Standards ATEX CE Ex II 1G Ex ia IIC T4 Ga, CSA Certified, CE Certified, IECEX: Ex ia IIC T4 Ga
- Operating Temp. Range -20 Degrees to +50 Degrees C (-4 Degrees to +122 Degrees F)
- Battery Life 18 hr
- Sensor Range CO 0 to 500 ppm, O2 0 to 30.0%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # MCX3-X00M-Y-NA
- Zoro # G3896168
- Country of Origin Canada
- Category Multi-Gas Detectors
Dimensions
Overall Depth | 1.2 in |
Overall Width | 2.4 in |
Manufacturer Warranty Length | 3 yr |
Battery Size | 3.7V |
Overall Height | 4.4 in |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe Yes, Housing Color Yellow, Gas Detected Carbon Monoxide, Oxygen, Communication Protocol PC-Compatible Interface, Wireless, Series BW MicroClip, Sub-Brand BW, Battery Size 3.7V, Rechargeable Battery Yes, Resistance Properties Water Resistant, Temperature Code T4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Anchorage Sling, Nylon, 48 In L (SFP2267404)
- AMMEX Latex Disposable Gloves, 13 mil Palm, Latex, Powder-Free, XL, Blue (AMXGPLHD88100)
- CONDOR Safety Sign, 7 in x 10 in, Aluminum (480H26)
- 3M E-A-R Ear Plugs, 200 PK (10080529110012)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCXL-XW00-Y-NA)
- HONEYWELL Technologies By Cliphb-Case Hibernation Case For Bw Clip Gas Detectors (CLIPHB-CASE)
- HONEYWELL MultiRAE Lite (MAB3-B5C11E0-030)
- HONEYWELL Multi-Gas Detector, O2/LEL/H2S/CO/VOC (HU-X1W1H1M1Q1-Y-N)
- HONEYWELL Multi-Gas Detector, 14 hr Battery Life, Gray (M020-11111-111)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCX3-XWHM-Y-NA)
- 3M Organic Vapor Monitor 3501 Plus, High S (3501+)
- Honeywell Gas Detection