Shop All Multi-Gas Detectors
Honeywell
Multi-Gas Detector, 18 hr Battery Life, Yellow
Mfr # MCX3-00HM-Y-NA
Zoro # G3896186
Free Shipping & Returns
$711.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Alarm Type Audible, Vibrating, Visual
- Battery Life 18 hr
- Resolution Carbon Monoxide 1 ppm, Hydrogen Sulfide 1 ppm
- Alarm Setting Carbon Monoxide (High 200 ppm, Low 35 ppm), Hydrogen Sulfide (High 15 ppm, Low 10 ppm)
- Features One Button Operation, Extended Battery Life, Especially in Cold Weather, Slim and Compact, Visual Compliance with Flashing Green IntelliFlash
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # MCX3-00HM-Y-NA
- Zoro # G3896186
- Country of Origin Canada
- Category Multi-Gas Detectors
Dimensions
Overall Width | 2.4 in |
Manufacturer Warranty Length | 3 yr |
Overall Depth | 1.2 in |
Overall Height | 4.4 in |
Battery Size | 3.7V |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe Yes, Housing Color Yellow, Gas Detected Carbon Monoxide, Hydrogen Sulfide, Communication Protocol PC-Compatible Interface, Wireless, Series BW MicroClip, Sub-Brand BW, Battery Size 3.7V, Rechargeable Battery Yes, Resistance Properties Water Resistant, Temperature Code T4, Alarm Setting Carbon Monoxide (High 200 ppm, Low 35 ppm), Hydrogen Sulfide (High 15 ppm, Low 10 ppm)
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Roller, Rubber, Gray (903)
- NEESE Outerwear Economy Series 48" Rain Coat-Black-XL (10165-31-1-BLK-XL)
- RADIANS Large Unisex Long Sleeve Shirt, 22 in. (ST21-3PGS-L)
- BROTHER Brother® P-Touch® TC Tape Cartridge, 3/8"W, Black on White (TC20Z1)
- HONEYWELL QRAE 3, PGM-2500 Series O2, H2S (M020-21102-101)
- HONEYWELL Multi-Gas Detector, Yellow Housing Color (HU-X1W1H1M1A1-Y-N)
- HONEYWELL Multi-Gas Detector, O2/LEL/H2S/CO/VOC (HU-X1W1H1M1Q1-Y-N)
- HONEYWELL MultiRAE Lite (MAB3-B802E00-020)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCXL-00HM-Y-NA)
- HONEYWELL Multi-Gas Detector, H2S, CO, O2, LEL, 2 yrs Battery Life (BWC4-Y-N)
- MSA SAFETY Oxygen Sensor Kit, Ultima, Toxgard II (813723)
- Honeywell Multi-Gas Detectors