Shop All Multi-Gas Detectors
Honeywell
Multi-Gas Detector, 18 hr Battery Life, Yellow
Mfr # HU-X1W1H1M1S1-Y-N
Zoro # G9345419
product price: $2,022.99
/ea
Free Shipping & Returns
$2,022.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Resolution Carbon Dioxide 100 ppm, Carbon Monoxide 1 ppm, Combustible Gases 1% LEL, Hydrogen Sulfide 1 ppm/0.1 ppm, Oxygen 0.1% vol, Sulfur Dioxide 0.1 ppm
- Battery Life 18 hr
- Chemical Formula CL2, CO, CO2, H2, H2S, HCN, NH3, NO, NO2, O2, SO2
- Power Source Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # HU-X1W1H1M1S1-Y-N
- Zoro # G9345419
- Country of Origin Mexico
- Category Multi-Gas Detectors
Dimensions
Manufacturer Warranty Length | 3 yr |
Battery Size | 3.7V |
Overall Width | 3.3 in |
Overall Height | 5.8 in |
Overall Depth | 1.6 in |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe Yes, Housing Color Yellow, Gas Detected Carbon Dioxide, Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Oxygen, Sulfur Dioxide, Communication Protocol Bluetooth, Wireless, Series BW Ultra, Sub-Brand BW, Battery Size 3.7V, Operating Humidity - Maximum 95 Percent, Rechargeable Battery Yes, Resistance Properties Scratch Resistant, Operating Humidity - Minimum 5 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Hi-Vis 1 Band Vest, XX/3X (C472)
- 3M Replacement Battery Cover 1173, 1/pk (1173 SV)
- TILLMAN 9Oz Grn Pant-36X34 (67003634)
- BULLARD Visor, For Use With Hard Hat White (SS6)
- HONEYWELL Multi-Gas Detector, Yellow Housing Color (HU-X1W1H1M1A1-Y-N)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCXL-X0H0-Y-NA)
- HONEYWELL Multi-Gas Detector, 12 hr Battery Life, Black (MAZ3-A2C112E-020)
- HONEYWELL Multi-Gas Detector, 12 hr Battery Life, Black (MAB3-A2C112E-421)
- HONEYWELL Multi-Gas Detector, 2 yr Battery Life, Yellow (BWC4-Y-N)
- HONEYWELL QRAE 3, PGM-2500 Series O2, H2S (M020-21102-101)
- MSA SAFETY Multi-Gas Detector, 1 day Battery Life, Phosphorescent (10178558)
- Honeywell Multi-Gas Detectors