Shop All Multi-Gas Detectors
Honeywell
Multi-Gas Detector, 18 hr Battery Life, Black
Mfr # MCXL-XWHM-B-NA
Zoro # G0044670
product price: $821.99
/ea
Free Shipping & Returns
$821.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Life 18 hr
- Includes Concussion Proof Housing, Screwdriver, Stainless Steel Alligator Clip, Test Cap
- Sensor Range 0 to 5.0% v/v, CO 0 to 500 ppm, H2S 0 to 100 ppm, LEL 0 to 100%, O2 0 to 30.0%
- Resolution 1% LEL, Carbon Monoxide 1 ppm, Hydrogen Sulfide 1 ppm, Oxygen 0.1% vol
- Alarm Type Audible, Vibrating, Visual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # MCXL-XWHM-B-NA
- Zoro # G0044670
- Country of Origin Mexico
- Category Multi-Gas Detectors
Dimensions
Overall Width | 2.41 in |
Overall Height | 4.41 in |
Overall Depth | 1.2 in |
Battery Size | 3.7V |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe Yes, Housing Color Black, Gas Detected Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Oxygen, Communication Protocol PC-Compatible Interface, Wireless, Series BW MicroClip, Sub-Brand BW, Battery Size 3.7V, Alarm Setting Adjustable, Battery Life 18 hr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERCON Mercury Wipes, PK70 (20-MWIPE-70)
- BDG Leather Gloves, XL (20-1-10753-XL)
- PIP Coated Gloves, L, Black, Nylon, PK12 (348745L)
- SAN JAMAR 12" Chemical Resistant Gloves, Latex, M, 12PK (620-M)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCX3-XW00-Y-NA)
- HONEYWELL Multi-Gas Detector, 12 hr Battery Life, Black (MAB3-A2C112E-42M)
- HONEYWELL Multi-Gas Detector, H2S, CO, O2, LEL, 2 yrs Battery Life (BWC4-Y-N)
- HONEYWELL QRAE 3, PGM-2500 Series O2, H2S (M020-21101-100)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCXL-00HM-Y-NA)
- HONEYWELL Multi-Gas Detector, 2 yr Battery Life, Yellow (BWC4-Y-N)
- MACURCO Multi-Gas Detector, 5 yr Battery Life, Orange (PM400-P2G)
- Honeywell Gas Detection