Shop All Multi-Gas Detectors
Honeywell
Multi-Gas Detector, 18 hr Battery Life, Black
Mfr # MCXL-00HM-B-NA
Zoro # G0044591
product price: $621.99
/ea
Free Shipping & Returns
$621.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alarm Setting Adjustable
- Housing Color Black
- Sensor Range CO 0 to 500 ppm, H2S 0 to 100 ppm
- Operating Temp. Range -20 Degrees to +50 Degrees C (-4 Degrees to +122 Degrees F)
- Features One Button Operation, Visual Compliance with Flashing, Green IntelliFlash
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # MCXL-00HM-B-NA
- Zoro # G0044591
- Country of Origin Mexico
- Category Multi-Gas Detectors
Dimensions
Overall Height | 4.41 in |
Overall Width | 2.41 in |
Battery Size | 3.7V |
Overall Depth | 1.2 in |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe Yes, Housing Color Black, Gas Detected Carbon Monoxide, Hydrogen Sulfide, Communication Protocol PC-Compatible Interface, Wireless, Series BW MicroClip, Sub-Brand BW, Battery Size 3.7V, Alarm Setting Adjustable, Battery Life 18 hr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAFFIN Size 9 Men's Steel Rubber Boot, Black (85740000)
- MAGID EconoWear 2 Mil 32 x 55 Polyethylene Bib Apron, 500case, 500PK (120B)
- BDG Welding Jacket Split Cowhide Brown Kevlar Sewn, Size XL (60-1-126-XL)
- MECHANIX WEAR Cold-Condition Gloves, 7, PR (S4DP-05-007)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCXL-X0H0-Y-NA)
- HONEYWELL Multi-Gas Detector, 13 hr Battery Life, Yellow (XT-XWHM-Y-NA)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (HU-X1W1H1M1S1-Y-N)
- HONEYWELL Multi-Gas Detector, 12 hr Battery Life, Black (MAB3-A2C112E-421)
- HONEYWELL Gas Detector Confined Space Kit (QT-CK-DL)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCX3-XWHM-Y-NA)
- MACURCO Horn Strobe Alarm, 4-3/4" L, 2" W, LED (HS-B)
- Honeywell Multi-Gas Detectors