Shop All Multi-Gas Detectors
Honeywell
Multi-Gas Detector, 18 hr Battery Life, Black
Mfr # MCX3-XW00-B-NA
Zoro # G3896116
product price: $722.99
/ea
Free Shipping & Returns
$722.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Temp. Range -20 Degrees to +50 Degrees C (-4 Degrees to +122 Degrees F)
- Alarm Type Audible, Vibrating, Visual
- Features 5 yr Life Expectancy, Compact, Concussion Proof Boot, Event Logging, IntelliFlash Verifies Operation and Compliance, Monitors Up to Four Hazards
- Resolution 1% LEL, Oxygen 0.1% vol
- Standards ATEX CE II 1 G Ga Ex ia IIC T4, IECEX Ga Ex ia IIC T4, CE European Conformity, CSA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # MCX3-XW00-B-NA
- Zoro # G3896116
- Country of Origin Canada
- Category Multi-Gas Detectors
Dimensions
Overall Width | 2.41 in |
Manufacturer Warranty Length | 3 yr |
Battery Size | 3.7V |
Overall Height | 4.41 in |
Overall Depth | 1.2 in |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe Yes, Housing Color Black, Gas Detected Combustible Gas, Oxygen, Communication Protocol PC-Compatible Interface, Wireless, Series BW MicroClip, Sub-Brand BW, Battery Size 3.7V, Rechargeable Battery Yes, Resistance Properties Water Resistant, Temperature Code T4, Alarm Setting LEL (High 50 Percent, Low 10 Percent), Oxygen (High 23.5 Percent, Low 19.5 Percent), Battery Life 18 hr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Notice Restricted Area Authorized Personnel Only Sign, N221A (N221A)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- BRADY Aisle Marking Tape, 3In W, 100Ft L, Red/Wht (121917)
- BRADY Precut Label Roll Cartridge, Green/White (M4C-1000-595-GN-WT)
- HONEYWELL Technologies By Cliphb-Case Hibernation Case For Bw Clip Gas Detectors (CLIPHB-CASE)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (HU-X1W1H1M1S1-Y-N)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCXL-XWHM-Y-NA)
- HONEYWELL MultiRAE Lite (MAB3-B5C11E0-030)
- HONEYWELL Multi-Gas Detector, Yellow Housing Color (HU-X1W1H1M1A1-Y-N)
- HONEYWELL Multi-Gas Detector, O2/LEL/H2S/CO/VOC (HU-X1W1H1M1Q1-Y-N)
- HONEYWELL Multi-Gas Detector, 2 Gas, LEL, O2, 2 yr Battery Life (XT-XWOO-Y-NA)
- Honeywell Gas Detection