Shop All Multi-Gas Detectors
Honeywell
Multi-Gas Detector, 18 hr Battery Life, Black
Mfr # HU-X1W1H1M1A1-B-N
Zoro # G9150082
product price: $2,169.99
/ea
Free Shipping & Returns
$2,169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula CL2, CO, CO2, H2, H2S, HCN, NH3, NO, NO2, O2, SO2
- Housing Color Black
- Includes 7/16 in Dust Porous Filter, Screen Protector, (2) 1/8 in Male Luer-Lock FIttings, (2) 1/8 in Mini Quick Connect Fittings, (5) Pump Filters, 9.8 ft PVC Tubing, Screwdriver Telescope with Double End
- Standards ATEX II 1G Ex ia IIC T4 Ga IECEX Ex ia IIC T4 Ga X European Conformity
- Resolution Ammonia 1 ppm, Carbon Monoxide 1 ppm, Combustible Gases 1% LEL, Hydrogen Sulfide 1 ppm/0.1 ppm, Oxygen 0.1% vol
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # HU-X1W1H1M1A1-B-N
- Zoro # G9150082
- Country of Origin Mexico
- Category Multi-Gas Detectors
Dimensions
Battery Size | 3.7V |
Manufacturer Warranty Length | 3 yr |
Overall Height | 5.8 in |
Overall Depth | 1.6 in |
Overall Width | 3.3 in |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe Yes, Housing Color Black, Gas Detected Ammonia, Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen, Communication Protocol Bluetooth, Wireless, Series BW Ultra, Sub-Brand BW, Battery Size 3.7V, Operating Humidity - Maximum 95 Percent, Rechargeable Battery Yes, Resistance Properties Scratch Resistant, Operating Humidity - Minimum 5 Percent, Temperature Code T4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Drum Spill Containment Pallet, 73 gal Spill Capacity, 4 Drum, 5000 lb., Recycled Polyethylene (28634)
- POWERWELD Mechanics Gloves with Deerskin Palm, Large (PW2690L)
- PIP Knit Gloves, S, Seamless Knit, PR, PK12 (713SNF)
- 3M Wire Marker Tape Dispenser, PK10 (STD-CX)
- HONEYWELL QRAE 3, PGM-2500 Series (M020-11101-101)
- HONEYWELL Multi-Gas Detector, O2/LEL/H2S/CO/VOC (HU-X1W1H1M1Q1-Y-N)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCX3-XW00-Y-NA)
- HONEYWELL Technologies By Cliphb-Case Hibernation Case For Bw Clip Gas Detectors (CLIPHB-CASE)
- HONEYWELL Multi-Gas Detector, 14 hr Battery Life, Gray (M020-11111-111)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCX3-XWHM-Y-NA)
- BW TECHNOLOGIES Multi-Gas Detector, 2 yr Battery Life, Black (BWC4-B-E)
- Honeywell Gas Detection