Shop All Multi-Gas Detectors
Honeywell
Multi-Gas Detector, 13 hr Battery Life, Yellow
Mfr # XT-X0H0-Y-NA
Zoro # G6903863
product price: $1,060.99
/ea
Free Shipping & Returns
$1,060.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alarm Setting Adjustable
- Housing Color Yellow
- Resolution Hydrogen Sulfide 1 ppm, Oxygen 0.1% vol
- Features Confined Space Entry and Remote Sampling, Minimize Pump Blockages and Improve Remote Sampling Result Accuracy, Operation with Pump, Tamper-Proof, Fully Compatible with The Microdock II Automated Test and Calibration System, User-Adjustable
- Battery Life 13 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # XT-X0H0-Y-NA
- Zoro # G6903863
- Country of Origin Mexico
- Category Multi-Gas Detectors
Dimensions
Overall Height | 5.1 in |
Overall Width | 2.8 in |
Overall Depth | 2 in |
Battery Size | 3.7V |
Manufacturer Warranty Length | 2 yr |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe Yes, Housing Color Yellow, Gas Detected Hydrogen Sulfide, Oxygen, Communication Protocol PC-Compatible Interface, Wireless, Series BW Max XT, Sub-Brand BW, Battery Size 3.7V, Rechargeable Battery Yes, Resistance Properties Water Resistant, Temperature Code T4, Alarm Setting Adjustable, Battery Life 13 hr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Hazardous Waste Sign, D140PB (D140PB)
- HESTRA Mechanics Gloves, M, Black/Tan (75030-701-08)
- ARIAT Size 13 B Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- HEXARMOR Mechanics Gloves, L ( 9 ), Tan (2132-L (9))
- HONEYWELL Multi-Gas Detector, O2/LEL/H2S/CO/VOC (HU-X1W1H1M1Q1-Y-N)
- HONEYWELL Multi-Gas Detector, 12 hr Battery Life, Black (MAZ3-A2C112E-020)
- HONEYWELL Multi-Gas Detector, H2S, CO, O2, LEL, 2 yrs Battery Life (BWC4-Y-N)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCX3-XWHM-Y-NA)
- HONEYWELL MultiRAE Lite (MAB3-B802E00-020)
- HONEYWELL QRAE 3, PGM-2500 Series O2, H2S (M020-21101-100)
- MPOWER POLI Pump 5-Gas Detector PID/LEL/O2/H2S/CO 30+ Interchangeable Sensors (MP400P-5Gas-PID)
- Honeywell Gas Detection