Shop All Multi-Gas Detectors
Honeywell
Multi-Gas Detector, 13 hr Battery Life, Yellow
Mfr # XT-00HM-Y-NA
Zoro # G6719456
product price: $1,060.99
/ea
Free Shipping & Returns
$1,060.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alarm Type Audible, Vibrating, Visual
- Includes 10 ft Sampling Hose with Particulate Filter and Quick Connect, 3 ft Calibration Hose with Quick Connect, (5) Spare Pump Filters, Multi-Language CD Manual, Screwdriver, Stainless Steel Alligator Clip and Concussion Proof Housing
- Alarm Setting Adjustable
- Battery Life 13 hr
- Standards ATEX X g II 1 G Ga Ex ia IIC T4, CSA Certified, CE Certified, IECEX: Ga Ex ia IIC T4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # XT-00HM-Y-NA
- Zoro # G6719456
- Country of Origin Mexico
- Category Multi-Gas Detectors
Dimensions
Overall Height | 5.1 in |
Battery Size | 3.7V |
Overall Depth | 2 in |
Manufacturer Warranty Length | 2 yr |
Overall Width | 2.8 in |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe Yes, Housing Color Yellow, Gas Detected Carbon Monoxide, Hydrogen Sulfide, Communication Protocol PC-Compatible Interface, Wireless, Series BW Max XT, Sub-Brand BW, Battery Size 3.7V, Rechargeable Battery Yes, Resistance Properties Water Resistant, Temperature Code T4, Alarm Setting Adjustable, Battery Life 13 hr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking Caulked FOpen RoadesterBoot (VW56-11)
- 2W INTERNATIONAL Medium Weight Rain Suit, Large, Yellow (7025-SD L)
- RICKIS RUGS 630S0023CH 2 ft. W x 3 ft. L Stop-N-Dry Mat in Charcoal (RI63065)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 470R10 (470R10)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCXL-XWHM-Y-NA)
- HONEYWELL Technologies By Cliphb-Case Hibernation Case For Bw Clip Gas Detectors (CLIPHB-CASE)
- HONEYWELL Multi-Gas Detector, 13 hr Battery Life, Yellow (XT-XWHM-Y-NA)
- HONEYWELL Multi-Gas Detector, 2 yr Battery Life, Yellow (BWC4-Y-N)
- HONEYWELL Multi-Gas Detector, 12 hr Battery Life, Black (MAZ3-A2C112E-020)
- HONEYWELL Multi-Gas Detector, 2 mo Battery Life, Yellow (ICON-Y-H)
- INDUSTRIAL SCIENTIFIC Confined Space Kit, 1/8 in. dia. (VKVSP4-L11111)
- Honeywell Multi-Gas Detectors