Shop All Multi-Gas Detectors
Honeywell
Multi-Gas Detector, 12 hr Battery Life, Black
Mfr # MBB3-A1C1R7E-420
Zoro # G3944015
product price: $5,876.99
/ea
Free Shipping & Returns
$5,876.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensor Range 0 to 100 ppm
- Chemical Formula CO, H2S, HCN, O2
- Housing Color Black
- IP Rating IP65
- Operating Temp. Range -4 Degrees to 122 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # MBB3-A1C1R7E-420
- Zoro # G3944015
- Country of Origin Mexico
- Category Multi-Gas Detectors
Dimensions
Overall Depth | 1.25 in |
Overall Width | 2.5 in |
Overall Height | 3 in |
Description
Multi-Gas Detector, Product Type Multi-Gas Detector, Display Screen Type LCD, Housing Color Black, Gas Detected Carbon Monoxide, Hydrogen Cyanide, Hydrogen Sulfide, LEL, Oxygen, Series MultiRAE MX, Sub-Brand RAE Systems, Temperature Code T4, Alarm Setting Adjustable, Battery Life 12 hr
Restrictions
- WARNING: This product can expose you to chemicals including Chlorinated paraffins (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Grippaz Food Plus, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL ( 10 ), 48 PK (67-308/XL)
- NMC Danger Confined Space Do Not Enter Sign, D383A (D383A)
- BRADY Label, 1 1/2 in W, Clear; White (M6-32-427)
- SELLSTROM Safety Glasses XM340 Series (S74271)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCXL-X0H0-Y-NA)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCXL-XW00-Y-NA)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCXL-00HM-Y-NA)
- HONEYWELL Multi-Gas Detector, 2 Gas, LEL, O2, 2 yr Battery Life (XT-XWOO-Y-NA)
- HONEYWELL Multi-Gas Detector, 2 yr Battery Life, Yellow (BWC4-Y-N)
- HONEYWELL QRAE 3, PGM-2500 Series O2, H2S (M020-21102-101)
- HONEYWELL Gas Detector Confined Space Kit (QT-CK-DL)
- Honeywell Gas Detection