Shop All Multi-Gas Detectors
Honeywell
Multi-Gas Detector, 12 hr Battery Life, Black
Mfr # MBB3-A1C1R3E-020
Zoro # G3944094
product price: $5,426.99
/ea
Free Shipping & Returns
$5,426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Life 12 hr
- Resolution 1% LEL, Hydrogen Sulfide 0.1 ppm, Oxygen 0.1% vol, PID 1 ppm, Sulfur Dioxide 1 ppm
- Standards ATEX, CSA Certified, IECEX, UL Listed
- Sensor Range 0 to 100 ppm
- Alarm Setting Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # MBB3-A1C1R3E-020
- Zoro # G3944094
- Country of Origin Mexico
- Category Multi-Gas Detectors
Dimensions
Overall Width | 2.5 in |
Overall Height | 3 in |
Overall Depth | 1.25 in |
Description
Multi-Gas Detector, Product Type Multi-Gas Detector, Display Screen Type LCD, Housing Color Black, Gas Detected Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen, Sulfur Dioxide, Series MultiRAE MX, Sub-Brand RAE Systems, Alarm Setting Adjustable, Battery Life 12 hr
Restrictions
- WARNING: This product can expose you to chemicals including Chlorinated paraffins (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA12RGS)
- TRU-SPEC Flight Suit, L, 32" Inseam, Black (2653)
- HUBBELL LIGHTING Hubbell LED Emergency/Exit Combo with Field Selectable Red or Green LEDs, White, 120/277V (CCRG)
- AZUSA SAFETY Hi-Vis Two-Tone Mesh ANSI Type R, Class 2 Surveyor Vest, 6 Pockets, 2XL/3XL (TTSVL)
- HONEYWELL Multi-Gas Detector, H2S, CO, O2, LEL, 2 yrs Battery Life (BWC4-Y-N)
- HONEYWELL Multi-Gas Detector, 2 yr Battery Life, Yellow (BWC4-Y-N)
- HONEYWELL Multi-Gas Detector, 12 hr Battery Life, Black (MAZ3-A2C112E-020)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCXL-XWHM-Y-NA)
- HONEYWELL MultiRAE Lite (MAB3-B802E00-020)
- HONEYWELL Multi-Gas Detector, 14 hr Battery Life, Gray (M020-11111-111)
- MACURCO Horn Strobe Alarm, 4-3/4" L, 2" W, LED (HS-R)
- Honeywell Gas Detection