Shop All Multi-Gas Detectors
Honeywell
Multi-Gas Detector, 12 hr Battery Life, Black
Mfr # MBB3-A1C123E-P20
Zoro # G3944085
product price: $5,991.99
/ea
Free Shipping & Returns
$5,991.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Life 12 hr
- Standards ATEX, CSA Certified, IECEX, UL Listed
- Alarm Type Audible, Vibrating, Visual
- Power Source Battery
- Housing Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # MBB3-A1C123E-P20
- Zoro # G3944085
- Country of Origin Mexico
- Category Multi-Gas Detectors
Dimensions
Overall Depth | 1.25 in |
Overall Height | 3 in |
Overall Width | 2.5 in |
Description
Multi-Gas Detector, Product Type Multi-Gas Detector, Display Screen Type LCD, Housing Color Black, Gas Detected Carbon Monoxide, LEL, Oxygen, Sulfur Dioxide, Series MultiRAE MX, Sub-Brand RAE Systems, Temperature Code T4, Alarm Setting Adjustable, Battery Life 12 hr
Restrictions
- WARNING: This product can expose you to chemicals including Chlorinated paraffins (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR accuFit Disposable Foam Ear Plugs, Bullet Shape, 30 dB, Orange, 60 PK (18-10004)
- MCR SAFETY Safety Goggles, Over Glasses, Clear Lens, PK36 (2220)
- TILLMAN Stick Welding Gloves, Pigskin Palm, L, PR (495L)
- VIKING Fire Boot Felt Lined, Yllw/Blk, Size 9, PR (VW90-9)
- HONEYWELL Technologies By Cliphb-Case Hibernation Case For Bw Clip Gas Detectors (CLIPHB-CASE)
- HONEYWELL Multi-Gas Detector, H2S, CO, O2, LEL, 2 yrs Battery Life (BWC4-Y-N)
- HONEYWELL Multi-Gas Detector, 13 hr Battery Life, Yellow (XT-XWHM-Y-NA)
- HONEYWELL MultiRAE Lite (MAB3-B5C11E0-030)
- HONEYWELL Multi-Gas Detector, 12 hr Battery Life, Black (MAB3-A2C112E-42M)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCX3-XWHM-Y-NA)
- CHEMTEQ Aromatic Diisocyanates Vapors Area Monitor (215)
- Honeywell Multi-Gas Detectors