Honeywell

Multi-Gas Detector, 12 hr Battery Life, Black


product price: $2,796.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Operating Temp. Range -4 Degrees to 122 Degrees F
  • Chemical Formula CO, H2S, O2
  • Standards ATEX, CSA Certified, IECEX, UL Listed
  • Resolution 1% LEL, Carbon Monoxide 1 ppm, Hydrogen Sulfide 0.1 ppm, Oxygen 0.1% vol, PID 1 ppm
  • IP Rating IP65
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Depth 1.25 in
Overall Width 2.2 in
Overall Height 3.8 in

Description

Multi-Gas Detector, Product Type Multi-Gas Detector, Display Screen Type LCD, Housing Color Black, Gas Detected Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen, Series MinRAE Lite, Sub-Brand RAE Systems, Temperature Code T4, Alarm Setting Adjustable, Battery Life 12 hr

Restrictions

  • WARNING: This product can expose you to chemicals including Chlorinated paraffins (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.