Shop All Multi-Gas Detectors
Honeywell
Multi-Gas Detector, 12 hr Battery Life, Black
Mfr # MAB3-01C127E-020
Zoro # G3944112
product price: $2,965.99
/ea
Free Shipping & Returns
$2,965.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Battery
- Includes AC Adapter, Alkaline Battery Adapter, Calibration Adapter, Filter, Hex Tool, PC Adapter/Cable, Protective Rubber Boot, Travel Charger
- PID Ionization Energy Level 10.6 eV
- Housing Color Black
- Standards ATEX, CSA Certified, IECEX, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # MAB3-01C127E-020
- Zoro # G3944112
- Country of Origin Mexico
- Category Multi-Gas Detectors
Dimensions
Overall Width | 2.2 in |
Overall Height | 3.8 in |
Overall Depth | 1.25 in |
Description
Multi-Gas Detector, Product Type Multi-Gas Detector, Display Screen Type LCD, Housing Color Black, Gas Detected Carbon Monoxide, Hydrogen Cyanide, Hydrogen Sulfide, LEL, Oxygen, Series MinRAE Lite, Sub-Brand RAE Systems, Temperature Code T4, Alarm Setting Adjustable, Battery Life 12 hr
Restrictions
- WARNING: This product can expose you to chemicals including Chlorinated paraffins (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Valve Lockout 2-1/2 - 5 (VL04R)
- DRAEGER Calibration Adapter, X-am 1, 2, 5 Series (8318752)
- HEXARMOR Coated Gloves, Polyurethane, Gray, S, PR (2085-S (7))
- BRIGGS & STRATTON GarageBoss Press 'N Pour Kerosene Can, 5 Gallon (GB359)
- HONEYWELL Multi-Gas Detector, 14 hr Battery Life, Gray (M020-11111-111)
- HONEYWELL Multi-Gas Detector, 2 Gas, LEL, O2, 2 yr Battery Life (XT-XWOO-Y-NA)
- HONEYWELL Multi-Gas Detector, O2/LEL/H2S/CO/VOC (HU-X1W1H1M1Q1-Y-N)
- HONEYWELL Multi-Gas Detector, 2 mo Battery Life, Black (CP-I-W5000000-B-00)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCXL-X0H0-Y-NA)
- HONEYWELL Technologies By Cliphb-Case Hibernation Case For Bw Clip Gas Detectors (CLIPHB-CASE)
- INDUSTRIAL SCIENTIFIC Wall-Mount Gas Cylinder Holder (17124348)
- Honeywell Gas Detection