Shop All Multi-Gas Detectors
Honeywell
Multi-Gas Detector, 12 hr Battery Life, Black
Mfr # M031-3111-200
Zoro # G3943945
product price: $1,088.99
/ea
Free Shipping & Returns
$1,088.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Temp. Range -4 Degrees to 122 Degrees F
- Chemical Formula CO, H2S, HCN, O2
- Power Source Battery
- Features Bluetooth Low Energy Connection to a Smart Phone Device for Uplink Data Communication and Device Configuration, Compact and Lightweight Design, Concussion Proof Design, Filtered LEL Sensor Options to Inhibit Sensor Poisoning, Global Approval for Worldwide Acceptance, IP67 Water and Dust-Resistant Case, Readily Enables to Communicate with Motorola MOTOTRBO, Real-Time Gas Concentration Reading, Location, Alarm and Status Enabled by Wireless Technology, Short Bump Test and Calibration Time, Five-Way Local and Remote Wireless Notification of Alarm Conditions
- Battery Life 12 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # M031-3111-200
- Zoro # G3943945
- Country of Origin China
- Category Multi-Gas Detectors
Dimensions
Overall Depth | 0.9 in |
Manufacturer Warranty Length | 2 yr |
Overall Width | 3 in |
Overall Height | 4.6 in |
Description
Multi-Gas Detector, Product Type Multi-Gas Detector, Display Screen Type Monochrome, Housing Color Black, Gas Detected Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen, Communication Protocol Bluetooth, NBIoT, Wi-Fi, Wireless, Series MicroRAE, Sub-Brand RAE Systems, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Resistance Properties Dust Resistant, Water Resistant, Operating Humidity - Minimum 0 Percent, Alarm Setting Adjustable
Restrictions
- WARNING: This product can expose you to chemicals including Chlorinated paraffins (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Texas Flagging Tape, Grn, 300ft x 1-3/16In (TXG-200)
- DESCO Jacket Smock, Cuffs, Grey, L (73778)
- HONEYWELL Single Use Eyewash Station, 2 (32 oz) Bottles, Includes Mounting Hardware (32-000462-0000-H5)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 473M74 (473M74)
- HONEYWELL Multi-Gas Detector, 14 hr Battery Life, Gray (M020-11111-111)
- HONEYWELL Multi-Gas Detector, 12 hr Battery Life, Black (MAB3-A2C112E-421)
- HONEYWELL Multi-Gas Detector, 2 yr Battery Life, Black (BWC4-B-N)
- HONEYWELL MultiRAE Lite (MAB6-0EC1000-020)
- HONEYWELL MultiRAE Lite (MAB3-02C1000-030)
- HONEYWELL Multi-Gas Detector, 12 hr Battery Life, Black (MAZ3-A2C112E-020)
- CHEMTEQ Nitrogen Dioxide Area Monitor (236)
- Honeywell Gas Detection