Shop All Barcode Readers & Accessories
Honeywell
Ms9520 Voyager Kit Usb Kit Black Scanner
Mfr # MK9520-32A38
Zoro # G2563210
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Depth 1.6"
- Product Type Barcode Scanner
- Width 3.1"
- Height 7.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # MK9520-32A38
- Zoro # G2563210
- UPC # 92281876030
- Country of Origin Unknown
- Category Barcode Readers & Accessories
Dimensions
Depth | 1.6" |
Width | 3.1" |
Height | 7.8" |
Details
Color | Black |
Product Type | Barcode Scanner |
Input Voltage | 5 V DC |
Compatibility | OPOS System |
Description
This HONEYWELL brand Ms9520 Voyager Kit Usb Kit Black Scanner has a color of black, a depth of 1.6", a product type of barcode scanner, a width of 3.1", a height of 7.8", and an input voltage of 5 V DC.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Electrolux Ergorapido El1014a Vacuum 2100mah Flat TOP Cell Battery (ERGORAPIDO EL1014A VACUUM 2100MAH FLAT TOP CELL B)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-25, Metalized (DSH-5325)
- ILC Replacement for Hiab 804572 Battery (804572 BATTERY HIAB)
- ILC Replacement for Projection Lamp / Bulb EKZ 108.v30w replacement light bulb lamp, 2PK (EKZ 108.V30W PROJECTION LAMP / BULB)
- HONEYWELL 1952G Wrls Scnr, Base, Usb (1952GSR-2USB-5-N)
- HONEYWELL Voyager 1200G, 1D Scanner (1200G-2)
- HONEYWELL 1991I Wireless Scanner Usb Cbl (1991ISR-3USB-5-N)
- HONEYWELL 1202G Scanner Usb Cbl Charge B (1202G-2USB-5)
- HONEYWELL 1952H Healthcare Scanner Usb C (1952HHD-5USB-5-N)
- HONEYWELL 1470G Scanner Usb Cbl Stand (1470G2D-2USB-1-N)
- POS-X 995ED048300333 ION Bluetooth 1D CCD Scanner with Charging Cradle and USB Cable (105048300333)
- Honeywell Barcode Readers & Accessories