Shop All Barcode Readers & Accessories
Honeywell
Ms7120 Orbit Rs232 Mounting Kit Ps Cable Scanner Kit
Mfr # MK7120-31B41-6
Zoro # G2565146
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 4.1"
- Height 5.9"
- Width 4"
- Product Type Barcode Scanner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # MK7120-31B41-6
- Zoro # G2565146
- Country of Origin Unknown
- Category Barcode Readers & Accessories
Dimensions
Length | 4.1" |
Height | 5.9" |
Width | 4" |
Details
Color | Black |
Product Type | Barcode Scanner |
Description
This HONEYWELL brand Ms7120 Orbit Rs232 Mounting Kit Ps Cable Scanner Kit is black in color, with a length of 4.1", a height of 5.9", and a width of 4". It is a barcode scanner type product.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Keyboard Tray, f/Essentials Desks, 26"x15-2/5"x3-3/5", EPO (LLR18225)
- MIGHTY MAX BATTERY 12V 15AH F2 Replaces E-Scooter 36V System Watt Comp - 3 Pack (ML15-12MP3681311838)
- HP ENTERPRISE Ap-Mnt-B Ap Mount Bracket Individual B (R3J16A)
- PEERLESS Extension Column, Display Ceiling Mounts (AEC018024)
- HONEYWELL 1300G Scanner Usb Cbl White (1300G-1USB)
- HONEYWELL 1952G Wrls Scnr, Base, Usb (1952GSR-2USB-5-N)
- HONEYWELL Granit, Industrial Scanner, 1D/2D, Fr Focus, Red, Rs232/Usb (1980IFR-3)
- HONEYWELL 1991I Wireless Scanner Usb Cbl (1991ISR-3USB-5-N)
- HONEYWELL 6In Flexible Stand For Bar Code Scanner (STND-15F03-009-4)
- HONEYWELL Ms7580G Scanner W/ Usb Cbl (MK7580-30B38-02-A)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (LI3678-SR0F003VZWW)
- Honeywell Barcode Readers & Accessories