Shop All Barcode Readers & Accessories
Honeywell
Ms3780 Fusion Kit Scanner Dark Gray Rs232 With Stand
Mfr # MK3780-61B41
Zoro # G2565590
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Gray
- Width 2.6"
- Input Voltage 5 V DC
- Product Type Barcode Scanner
- Depth 7.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # MK3780-61B41
- Zoro # G2565590
- UPC # 783555037041
- Country of Origin Unknown
- Category Barcode Readers & Accessories
Dimensions
Width | 2.6" |
Depth | 7.4" |
Height | 2.9" |
Details
Color | Dark Gray |
Input Voltage | 5 V DC |
Product Type | Barcode Scanner |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA RDX UHF Whip Antenna (RAN4031A)
- EXTREME MAX Extreme Max 3006.8438 Minimalist Wall-Mount Naked Surfboard Rack / Display Mount (3006.8438)
- MIGHTY MAX BATTERY 6v 4000 mAh UPS Battery for Lithonia ELB06042 (ML4-691821)
- INNOVERA Rubber Mouse Pad, Blue (IVR52447)
- HONEYWELL 1202G Scanner Usb Cbl Charge B (1202G-2USB-5)
- HONEYWELL 1991I Wireless Scanner Usb Cbl (1991ISR-3USB-5-N)
- HONEYWELL 1300G Scanner Usb Cbl White (1300G-1USB)
- HONEYWELL 1952G Wrls Scnr, Base, Usb (1952GSR-2USB-5-N)
- HONEYWELL 1990I Wired Scanner Usb Cbl (1990ISR-3USB-N)
- HONEYWELL 1950H Healthcare Scanner Usb C (1950HHD-5USB-N)
- HONEYWELL MOBILITY & SCANNING Honeywell 1250G Barcode Scanner (1250G-2USB-1)
- Honeywell Barcode Readers & Accessories