Shop All VAV Controls
Honeywell
Modulating Thermostat, 2 Addition Outputs
Mfr # TB7980A1006
Zoro # G4855197
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Modulating Single Output
- Control Type Push Button
- Input Voltage 24V AC
- Output Signal 0 to 10V AC or 2 to 10V AC
- Outputs 1 Modulating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # TB7980A1006
- Zoro # G4855197
- Country of Origin China
- Category VAV Controls
Dimensions
Height (In.) | 4 5/8 in |
Width (In.) | 2 11/16 in |
Depth (In.) | 1 in |
Overall Height | 4 5/8 in |
Overall Width | 2 11/16 in |
Overall Depth | 1 in |
Digit Size | Standard |
Description
VAV Thermostat, Heat and Cool, Automatic and Manual, Compatible System Type Not Applicable, Push Button, Dehumidification Control Yes, Differential Type Adjustable, Digit Size Standard, Digital, Dual Transformer Compatible Not Applicable, Fan Settings Not Applicable, Humidification Control No, Includes Positive Off No, Minimum Control Temperature 50 Degrees F, Maximum Control Temperature 95 Degrees F, Key Features Not Applicable, Key Pad Lockout No, Mounting Direction Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERI-VENT Thimble 3-Wall Chimeny 6In (6HS-WTP)
- UNI-RAM Uni-ram 102-8125 Primary Mesh Filter Bag (URM-102-8125)
- AIR HANDLER 40"x40 ft. Paint Collector Filter Roll, Paper (6B834)
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 400F, 5 In. L (811-075-250)
- HONEYWELL Floating Thermostat, 2 Additional Outputs (TB6980A1007)
- HONEYWELL Modulating Thermostat, Modulating Control (TB7980B1005)
- HONEYWELL Controller, Temperature (T991A1426)
- KRUETER VAV CTRLR W/O Bracket&Logo (CSC-3017-16)
- PECO Thermostat, Electronic (TA167-006)
- Honeywell VAV Controls